Shop All Air Impact Wrenches
Speedaire
Air Impact Wrench, 1/2 In Drive
Mfr # 21AA58
Zoro # G7583152
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Blows per Minute 1300
- Duty General
- Free Speed 9,000 RPM
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 21AA58
- Zoro # G7583152
- UPC # 190735605110
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Square Drive Size | 1/2" |
Anvil Length - Air Impacts | 0.795" |
Overall Length | 7 3/8 in |
Drive Size - Air Tools | 1/2" Square |
Air Inlet Size - Air Tools | 1/4" NPT |
Drive Size | 1/2 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 17 cfm, Air Inlet 1/4 in NPT Female, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 50 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 600 ft-lb, Fastening Torque 600 ft-lb, Free Speed 9,000 RPM, Impact Rated Yes, Impact Sound Level 95 dB, Impacts per Minute 1,300, Number of Speed Settings 3, Max. Bolt Capacity 5/8 in, Drive Size 1/2 in Square, Drive Type Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Belt, Steel (BMMS-0008)
- WRIGHT TOOL Attachment 1/2"Dr Imp Transmission Exten (4910)
- BOSCH Stubby Spade Bit, 1/2 In, 1/2 Hex, 4 In L (DSBS1005)
- ERGODYNE Black Respirator Waist Pack-Half Mask (5180)
- SPEEDAIRE Air Impact Wrench, Light, 90 psi, 7000 rpm (48MA08)
- SPEEDAIRE Air Impact Wrench, Thru Hole, 2100 rpm (45NW57)
- SPEEDAIRE Air Impact Wrench, Light, 90 psi, 7 in. L (48LZ91)
- SPEEDAIRE Air Impact Wrench, 3/8 In Drive (21AA55)
- SPEEDAIRE Air Impact Wrench, Light, 6-1/8 in. L (48LZ96)
- SPEEDAIRE Air Impact Wrench, 3/4In Drive (21AA57)
- SPEEDAIRE Air Impact Wrench, 1/2 In Drive (21AA49)
- Speedaire Air Impact Wrenches