Shop All Air Impact Wrenches
Speedaire
Air Impact Wrench, 1/2 In Drive
Mfr # 21AA56
Zoro # G7572467
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Blows per Minute 1200
- Duty General
- Free Speed 7,000 RPM
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 21AA56
- Zoro # G7572467
- UPC # 190735605097
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Square Drive Size | 1/2" |
Air Inlet Size - Air Tools | 1/4" NPT |
Drive Size - Air Tools | 1/2" Square |
Overall Length | 7 1/4 in |
Anvil Length - Air Impacts | 0.915" |
Drive Size | 1/2 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 16 cfm, Air Inlet 1/4 in NPT Female, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 50 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 780 ft-lb, Fastening Torque 780 ft-lb, Free Speed 7,000 RPM, Impact Rated Yes, Impact Sound Level 83 dB, Impacts per Minute 1,200, Number of Speed Settings 3, Max. Bolt Capacity 5/8 in, Drive Size 1/2 in Square, Drive Type Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insul Box Wrench Set, 5/16" to 3/4", 8pcs. (21096)
- WESTWARD Box End Wrench Set, 5 Pieces, 12 Pts (54DG39)
- HYDE Joint Knife, Flexible, 5", Carbon Steel (06771)
- AIRCAT Non Vac Geared Planetary Sander, 6700-8G (6700-8G)
- SPEEDAIRE Air Impact Wrench, Friction Ring, 4300 rpm (45NW56)
- SPEEDAIRE Air Impact Wrench, 1/2 In Drive (21AA58)
- SPEEDAIRE Air Impact Wrench, 3/8 In Drive (21AA55)
- SPEEDAIRE Air Impact Wrench, Pin, 12,500 rpm (45NW51)
- SPEEDAIRE Air Impact Wrench, 3/4In Drive (21AA57)
- SPEEDAIRE Air Impact Wrench, 1 In Drive (21AA54)
- CHICAGO PNEUMATIC 3/8" Pistol Grip Air Impact Wrench 305 ft.-lb. (CP7731)
- Speedaire Air Impact Wrenches