Shop All Air Impact Wrenches
Speedaire
Air Impact Wrench, 1/2 In Drive
Mfr # 21AA53
Zoro # G7601404
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT Female
- Blows per Minute 1200
- Duty General
- Free Speed 8,000 RPM
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 21AA53
- Zoro # G7601404
- UPC # 190735605066
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Square Drive Size | 1/2" |
Overall Length | 9 1/8 in |
Anvil Length - Air Impacts | 2.959" |
Air Inlet Size - Air Tools | 1/4" NPT |
Drive Size - Air Tools | 1/2" Square |
Extended Anvil Length | 2 in |
Drive Size | 1/2 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 17 cfm, Air Inlet 3/8 in NPT Female, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 50 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 600 ft-lb, Fastening Torque 600 ft-lb, Free Speed 8,000 RPM, Impact Rated Yes, Impact Sound Level 92 dB, Impacts per Minute 1,200, Number of Speed Settings 5, Max. Bolt Capacity 5/8 in, Drive Size 1/2 in Square, Drive Type Extended
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARLEC Collet Wrench, Pin Spanner, ER32 (32ERNW)
- KLEIN TOOLS Extra-Large Nylon Equipment Bag (5180)
- MAYHEW 3PC BRASS SCRAPER SET (MY67001)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E8102XX35-5PK)
- SPEEDAIRE Air Impact Wrench, 1 In Drive (21AA54)
- SPEEDAIRE Air Impact Wrench, 1/2 In Drive (21AA58)
- SPEEDAIRE Air Impact Wrench, Thru Hole, 2100 rpm (45NW57)
- SPEEDAIRE Air Impact Wrench, 1/2 In Drive (21AA56)
- SPEEDAIRE Air Impact Wrench, 3/8 In Drive (21AA55)
- SPEEDAIRE Air Impact Wrench, Light, 90 psi, 7 in. L (48LZ91)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600ft-lbs Max Rev Torque, Super Duty (231HA)
- Speedaire Air Impact Wrenches