Shop All Air Impact Wrenches
Speedaire
Air Impact Wrench, 1 In Drive
Mfr # 21AA54
Zoro # G7622316
product price: $856.99
/ea
Free Shipping & Returns
$856.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/2 in NPT Female
- Blows per Minute 600
- Duty General
- Free Speed 6,000 RPM
- Handle Type D-Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 21AA54
- Zoro # G7622316
- UPC # 190735605073
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 1/2 in |
Square Drive Size | 1" |
Drive Size - Air Tools | 1" Square |
Anvil Length - Air Impacts | 7.259" |
Air Inlet Size - Air Tools | 1/2" NPT |
Overall Length | 20 5/8 in |
Drive Size | 1 in Square |
Extended Anvil Length | 7 in |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 40 cfm, Air Inlet 1/2 in NPT Female, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 50 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 1,600 ft-lb, Fastening Torque 1,600 ft-lb, Free Speed 6,000 RPM, Impact Rated Yes, Impact Sound Level 100 dB, Impacts per Minute 600, Number of Speed Settings 3, Max. Bolt Capacity 1 3/4 in, Drive Size 1 in Square, Drive Type Extended
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Rethreading Die Fract Right Hand 5/8-11 Natl Coarse Across Flats 15/16 (92913)
- PROTO Locking Extension 3/8" Dr, 12 in L, 1 Pieces, Chrome (J5262)
- WALTER Turning insert Positiv triangular 60°, TPGN160308 WSM20S, coating type (TPGN160308 WSM20S)
- PROTO Flare Nut Wrench, Head Size 15mm x 17mm (J3715M)
- SPEEDAIRE Air Impact Wrench, 3/8 In Drive (21AA55)
- SPEEDAIRE Air Impact Wrench, Pin, 12,500 rpm (45NW51)
- SPEEDAIRE Air Impact Wrench, Thru Hole, 2100 rpm (45NW57)
- SPEEDAIRE Air Impact Wrench, 1/2 In Drive (21AA49)
- SPEEDAIRE Air Impact Wrench, 3/8 In Drive (21AA47)
- SPEEDAIRE Air Impact Wrench, Light, 6-1/8 in. L (48LZ96)
- CAPRI TOOLS 3/8 in Stubby Air Impact Wrench, 320 ft.-lb. (CP35100)
- Speedaire Air Impact Wrenches