Shop All Multi-purpose Air Hoses
Speedaire
Air Hose, 3/8" I.D., 300 psi, 250 ft. L
Mfr # F5Z03830-250
Zoro # G2147898
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 250 ft.
- Tube Material TPE
- Cover Material TPE
- Outside Dia. 0.640"
- Reinforcement Polyester Yarn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # F5Z03830-250
- Zoro # G2147898
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 250 ft. |
Outside Dia. | 0.640" |
Pneumatic Hose Inside Dia. | 3/8" |
Hose Inside Dia. | 3/8 in |
Hose Length | 250 ft |
Details
Item | Air Hose |
Tube Material | TPE |
Cover Material | TPE |
Reinforcement | Polyester Yarn |
Pneumatic Hose Temp. Range | -40 Degrees to 158 Degrees F |
Pneumatic Hose Max. Pressure | 300 psi |
Meets | RMA Class B |
Hose Configuration | Bulk Hose |
Pneumatic Hose Color | Orange |
Safety Factor | 4:1 |
Temp. Range | -40 Degrees to 158 Degrees F |
Max. Working Pressure @ 70 F | 300 psi |
Hose Cover Material | TPE |
Air Hose Type | Push-On |
Hose Tube Material | TPE |
Hose Color | Orange |
Standards | RMA Class B |
For Media Type | Air, Bleach, Calcium Chloride, Ethanol, Ethylene Glycol, Glycerin, Heptane, Hexane, Hydrogen Peroxide, Isopropanol, Methanol, Nitric Acid, Nitrogen Gas, Parrafins (Wax), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Sulfuric Acid, Water, Windshield Washer Fluid |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Beverage, Biodiesel, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, Dry Food, E85, Ethyl Acetate, Formaldehyde, Formaldehyde 40%, Formic Acid, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Kerosene, Liquid Propane, LP Gas, Lubricated Air, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Natural Gas, Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Oxygen, Paint Thinner, Phosphoric Acid (40% Solution), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Solvents, Steam, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Wet Food, Xylene |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Length 250 ft, Hose Color Orange, Hose Tube Material TPE, Hose Cover Material TPE, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 158 Degrees F, Standards RMA Class B, Safety Factor 4:1, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Run Capacitor, 70 MFD, 440V, Round (PRCF70A)
- SKF SKF 6305 2RS1, Single Row Ball Bearings (6305 2RS1)
- PARKER Air Cylinder, 3 in Bore, 6 in Stroke, Round Body Double Acting (3.00DXPSR06.00)
- SPEEDAIRE Center Blade for 21AC07 (PN21AC002G)
- SPEEDAIRE Air Hose, 1/4" I.D., 300 psi, 250 ft. L (F5Z02530-250)
- SPEEDAIRE 3/8" x 500 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL (10A219)
- SPEEDAIRE 1/4" x 500 ft EPDM Bulk Multipurpose Air Hose 200 psi BK (20031487)
- SPEEDAIRE 1/4" x 250 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL (20071006)
- SPEEDAIRE 3/4" x 500 ft EPDM Bulk Air Hose 200 psi Black (20031502)
- SPEEDAIRE 3/8" x 250 ft EPDM Bulk Multipurpose Air Hose 200 psi BK (20031496)
- CONTINENTAL 1/4" x 1000 ft TPE Bulk Multipurpose Air Hose 300 psi BL (20463343)
- Speedaire Air Hoses