Shop All Multi-purpose Air Hoses
This Product is Discontinued
Speedaire
Air Hose, 1/4 IDx0.419 ODx50 Ft, Blue (Discontinued)
Mfr # 1AFJ4
Zoro # G0773342
This Product is Discontinued
Key Features
- Pneumatic Hose Length 50 ft.
- Tube Material Polyurethane
- Cover Material Polyurethane
- Hose Media Air
- Meets RMA Class A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 1AFJ4
- Zoro # G0773342
- UPC # 092329014523
- Country of Origin Taiwan, Province of China
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft. |
Pneumatic Hose Inside Dia. | 1/4" |
Pneumatic Hose Fitting Size | 1/4" |
Outside Dia. | 0.419" |
Pnuematic Hose Fitting Size | 1/4" |
Fitting Size | 1/4 in (M)NPT |
Hose Inside Dia. | 1/4 in |
Hose Length | 50 ft |
Description
Air Hose, Hose Inside Dia. 1/4 in, Hose Length 50 ft, Hose Cover Material Polyurethane, Temp. Range -40 Degrees to 165 Degrees F, Safety Factor 3:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting B Type MNPT, Hose Configuration Coupled Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4JES, EPDM Rubber (4JS)
- MILTON Straight Through Coupler, 1/4" MNPT, PK10 (1762)
- BANDO TimingBelt, SynchroHT, Neoprene, 2000-8M-30 (2000-8M-30)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6H, Hytrel (6H)
- SPEEDAIRE Rubber Hose (PN22N107G)
- SPEEDAIRE 3/8" x 500 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL (10A219)
- SPEEDAIRE 1/4" x 250 ft EPDM Bulk Air Hose 200 psi Black (20031486)
- SPEEDAIRE 1" x 450 ft Nitrile Bulk Multipurpose Air Hose 200 psi BK (20031506)
- SPEEDAIRE Air Hose, 3/8" I.D., 300 psi, 250 ft. L (F5Z03830-250)
- SPEEDAIRE 1/4" x 500 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL (10A217)
- CONTINENTAL CONTITECH 3/4" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-03-41)
- Speedaire Multi-purpose Air Hoses