Shop All Coiled Air Hoses
Speedaire
Air Hose, 1/2"I.D., 50 ft.
Mfr # F5Z05030-50-11
Zoro # G6174820
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 300 psi
- Fitting Size 1/2 in x 1/2 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # F5Z05030-50-11
- Zoro # G6174820
- UPC # 037256663710
- Country of Origin United States
- Category Coiled Air Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Fitting Size | 1/2 in x 1/2 in |
Hose Fitting B Size | 1/2 in |
Hose Outside Dia. | 13/16 in |
Hose Fitting A Size | 1/2 in |
Details
Max. Working Pressure @ 70 F | 300 psi |
Fitting Type | MNPT x MNPT |
Fitting Material | Brass x Brass |
Hose Color | Orange |
Temp. Range | -40 Degrees to 158 Degrees F |
Standards | ARPM |
Hose Configuration | Coupled Assembly |
Safety Factor | 4:1 |
Hose Strain Relief | No |
Hose Cover Material | PVC |
Hose Fitting A Type | MNPT |
Hose Fitting A Material | Brass |
Hose Tube Material | PVC |
Hose Fitting B Material | Brass |
Hose Fitting B Type | MNPT |
Hose Fittings | Brass 1/2 in MNPT x Brass 1/2 in MNPT |
Hose Reinforcement Material | Fiber |
Burst Pressure | 1,200 psi |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 13/16 in, Hose Length 50 ft, Hose Color Orange, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 158 Degrees F, Standards ARPM, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 57248, Pressure Line, 6 micron (ZX-57248)
- CENTURY Air Compressor Motor, 6 hp, 3600 RPM (B387)
- SENQCIA MAXCO H40B12F 1" Inch Bore Keyway & 2 Set Screws Fb Hardened Tooth (H40B12F1)
- OETIKER Clamp, Oetiker, 2 Ear, 10.8-13mm, 100 Bag (10100016)
- SPEEDAIRE 1/2" ID x 50 ft Nylon Coiled Air Hose 170 PSI YL (1VEJ6)
- SPEEDAIRE Coiled Air Hose, Nylon, Yellow, 1/4 in Hose Inside Dia, Brass x Brass, MNPT x MNPT, Brass (1VEH7)
- SPEEDAIRE 1/4" ID x 10 ft Polyurethane Coiled Air Hose 125 PSI BL (1VEJ8)
- SPEEDAIRE 3/8" ID x 10 ft Polyurethane Coiled Air Hose 125 PSI BL (1VEK2)
- SPEEDAIRE 1/2" ID x 25 ft Nylon Coiled Air Hose 170 PSI YL (1VEJ5)
- SPEEDAIRE 3/8" ID x 10 ft Polyurethane Coiled Air Hose 125 PSI BL (1VEK6)
- FLEXZILLA Pro Air Hose, 1/4" x 100, 1/4" MNPT Fit (HFZP14100YW2)
- Speedaire Air Hoses