Shop All Air Hammers
Speedaire
Air Hammer, 4.1 Avg CFM, 2-5/8 In Stroke
Mfr # 21AC14
Zoro # G7454255
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 3,200 bpm
- Shank Size - Air Hammers 0.401 in
- Shank Type - Air Hammers Round
- CFM @ Full Load 7.0
- Duty Cycle - Air Tools General Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 21AC14
- Zoro # G7454255
- UPC # 190735605660
- Country of Origin Taiwan, Province of China
- Category Air Hammers
Dimensions
Shank Size - Air Hammers | 0.401 in |
Stroke Length | 2 5/8 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Shank Size | 0.401 in |
Overall Length | 6 3/4 in |
Air Inlet Size | 1/4 in NPT Female |
Min. Hose Size | 3/8 in |
Air Inlet Connection Size | 1/4 in |
Description
Air Hammer, Duty Medium Duty, Shank Shape Round, Stroke Length 2 5/8 in, Air Inlet Size 1/4 in NPT Female, Kit Contents (1) Bare Tool, (1) Spring Retainer, Blows per Minute 3,200 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Spring, Power Source Air Powered, Air Consumption 7 cfm, Air Pressure 90 psi, Exhaust Location Side, Min. Hose Size 3/8 in, Material Application Concrete, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Short Blade Chisel, 1-1/2 In. x 9 In. (16-980)
- FEIN Lubricant Container (63901036010)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-03-6-5PK)
- MILWAUKEE TOOL 2" X 22" One Piece Spline Core Bit (48-20-5460)
- SPEEDAIRE Air Hammer, 2.8 Avg CFM, 3-1/2 In Stroke (21AC13)
- SPEEDAIRE Air Hammer, 4 Avg CFM, 3-1/2 In Stroke (21AC10)
- SPEEDAIRE Air Hammer, Ave CFM 3.2, Air Inlet 3/8 in. (45NW68)
- SPEEDAIRE Air Hammer Kit, 3.0 Ave CFM, 3.5In Stroke (12V728)
- SPEEDAIRE Air Hammer, 4 Avg CFM, 2-5/8 In Stroke (21AC11)
- SPEEDAIRE Air Hammer, 10.2 Ave CFM, 3-1/32In Stroke (12V726)
- ATD TOOLS ATD Tools ATD-2052 Quick Change Retainer for Air Hammers (ATD-2052)
- Speedaire Air Hammers