Shop All Air Hammers
Speedaire
Air Hammer, 2.8 Avg CFM, 3-1/2 In Stroke
Mfr # 21AC13
Zoro # G7611502
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 2,100 bpm
- Shank Size - Air Hammers 0.401 in
- CFM @ Full Load 8.0
- Shank Type - Air Hammers Round
- Duty Cycle - Air Tools Industrial Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 21AC13
- Zoro # G7611502
- UPC # 190735605653
- Country of Origin Taiwan, Province of China
- Category Air Hammers
Dimensions
Shank Size - Air Hammers | 0.401 in |
Stroke Length | 3 1/2 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Overall Length | 11 in |
Shank Size | 0.401 in |
Min. Hose Size | 1/2 in |
Air Inlet Size | 1/4 in NPT Female |
Air Inlet Connection Size | 1/4 in |
Description
Air Hammer, Duty Heavy Duty, Shank Shape Round, Stroke Length 3 1/2 in, Air Inlet Size 1/4 in NPT Female, Kit Contents (1) Bare Tool, (1) Spring Retainer, Blows per Minute 2,100 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Spring, Power Source Air Powered, Air Consumption 8 cfm, Air Pressure 90 psi, Exhaust Location Side, Min. Hose Size 1/2 in, Material Application Concrete, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 13Pcs SAE Long Ball Point Hex Key Wrench (941641)
- MILWAUKEE TOOL 1/2 in. Drive 17mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9118)
- DRILL AMERICA 1/2" HSS Reduced Shank Drill Bit 3/8" Shank, Overall Length: 6" (D/ARSD3/8X1/2)
- MASON Vibration Isolator, Neoprene, 35 to 75 lb. (2LVR9)
- SPEEDAIRE Air Chipping Hammer, 6.5 CFM, Round Shank (48MA10)
- SPEEDAIRE Air Hammer, 4.1 Avg CFM, 2-5/8 In Stroke (21AC14)
- SPEEDAIRE Air Hammer, Ave CFM 3.2, Air Inlet 3/8 in. (45NW68)
- SPEEDAIRE Chipping Hammer, 6 Avg CFM, 1 In Stroke (21AC16)
- SPEEDAIRE Air Hammer, Light, Round, 5-1/2 in. L (48MA02)
- SPEEDAIRE Air Hammer, 10.2 Ave CFM, 3-1/32In Stroke (12V726)
- INGERSOLL-RAND Air Hammer Kit, Round Shank, 1/4" NPT (135MAXK)
- Speedaire Air Hammers