Shop All Air Hammers
Speedaire
Air Hammer, 10.8 Ave CFM, 3-39/64In Stroke
Mfr # 12V727
Zoro # G7497192
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blows per Minute 2,400 bpm
- Shank Size - Air Hammers 0.58 in
- Shank Type - Air Hammers Hex
- CFM @ Full Load 20.8
- Duty Cycle - Air Tools Industrial Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 12V727
- Zoro # G7497192
- UPC # 190735601273
- Country of Origin Taiwan, Province of China
- Category Air Hammers
Dimensions
Shank Size - Air Hammers | 0.58 in |
Stroke Length | 3 5/8 in |
Air Inlet Size - Air Tools | 3/8 in NPT |
Shank Size | 0.58 in |
Overall Length | 15 3/4 in |
Air Inlet Size | 3/8 in NPT Female |
Min. Hose Size | 1/2 in |
Air Inlet Connection Size | 3/8 in |
Description
Air Hammer, Duty Heavy Duty, Shank Shape Hex, Stroke Length 3 5/8 in, Air Inlet Size 3/8 in NPT Female, Kit Contents (1) Bare Tool, (1) Spring Retainer, Blows per Minute 2,400 bpm, Shank Size 0.58 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 3/8 in, Compatible Collar Shape Oval, Retainer Type Spring, Power Source Air Powered, Air Consumption 10.8 cfm, Air Pressure 90 psi, Exhaust Location Side, Min. Hose Size 1/2 in, Material Application Concrete, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Snap Lock Four Knob, 1/2" Thread Size, 2-1/2" Dia. (GNH7-HEX4P7----)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #14 (C23200)
- DRILLCO 1-3/8-12, CARBON TAPER TAPS - 2000C (20C224FT)
- WILTON Combination Vise, 13-51/64" L, 7-1/2" H (675U)
- SPEEDAIRE Air Hammer, 2.0 Avg CFM, 2-11/64In Stroke (12V729)
- SPEEDAIRE Air Hammer, 2.8 Avg CFM, 3-1/2 In Stroke (21AC13)
- SPEEDAIRE Air Hammer, 10.2 Ave CFM, 3-1/32In Stroke (12V726)
- SPEEDAIRE Air Hammer, Light, Round, 5-1/2 in. L (48MA02)
- SPEEDAIRE Chipping Hammer, 6 Avg CFM, 1 In Stroke (21AC16)
- SPEEDAIRE Air Chipping Hammer, 6.5 CFM, Round Shank (48MA10)
- JET JCT-2610, 11" Rivet Buster (JCT-2610)
- Speedaire Air Hammers