Shop All Air Hammers
Speedaire
Air Hammer, 10.2 Ave CFM, 3-1/32In Stroke
Mfr # 12V726
Zoro # G4962553
original price:
$439.58
5% off
new price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 2,400 bpm
- Shank Size - Air Hammers 0.68 in
- CFM @ Full Load 33.8
- Shank Type - Air Hammers Round
- Duty Cycle - Air Tools Industrial Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 12V726
- Zoro # G4962553
- UPC # 190735601266
- Country of Origin Taiwan, Province of China
- Category Air Hammers
Dimensions
Shank Size - Air Hammers | 0.68 in |
Stroke Length | 2 in |
Air Inlet Size - Air Tools | 3/8 in NPT |
Shank Size | 0.68 in |
Overall Length | 14 in |
Min. Hose Size | 1/2 in |
Air Inlet Size | 3/8 in NPT Female |
Air Inlet Connection Size | 3/8 in |
Description
Air Hammer, Duty Heavy Duty, Shank Shape Round, Stroke Length 2 in, Air Inlet Size 3/8 in NPT Female, Kit Contents (1) Bare Tool, (1) Spring Retainer, Blows per Minute 2,400 bpm, Shank Size 0.68 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 3/8 in, Compatible Collar Shape Oval, Retainer Type Spring, Power Source Air Powered, Air Consumption 10.2 cfm, Air Pressure 90 psi, Exhaust Location Side, Min. Hose Size 1/2 in, Material Application Concrete, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 7-1/4 in. D X 5/8 in. Classic Carbide Circular Saw Blade 24 teeth 1 pk (25130)
- FISKARS Shears, RH, Overall 8" L, Ergonomic Handle (1069779)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38118)
- MIDWEST RAKE Scraper Replacement Blade, 4" W x12" L, SS (SP50028)
- SPEEDAIRE Air Hammer, Ave CFM 3.2, Air Inlet 3/8 in. (45NW68)
- SPEEDAIRE Chipping Hammer, 6 Avg CFM, 1 In Stroke (21AC16)
- SPEEDAIRE Air Chipping Hammer, 6.5 CFM, Round Shank (48MA10)
- SPEEDAIRE Air Hammer, Light, Round, 5-1/2 in. L (48MA02)
- SPEEDAIRE Air Hammer, 10.8 Ave CFM, 3-39/64In Stroke (12V727)
- SPEEDAIRE Air Hammer Kit, 3.0 Ave CFM, 3.5In Stroke (12V728)
- ST LOUIS PNEUMATIC Heavy Duty Hammer with Retainer and Chisel (SLP-85300K)
- Speedaire Air Hammers