Shop All Air Guns
Speedaire
Air Gun, Short Leaver, 3-1/4" Ext. Size
Mfr # 458J41
Zoro # G6562241
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Application Cleaning
- Outlet Size 1/4 in (F)NPT
- Includes Safety Nozzle
- Overall Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/4 in (F)NPT |
Overall Length | 4 1/2 in |
Overall Width | 2 1/4 in |
Nozzle Length | 2 1/4 in |
Extension Size | 3 1/4 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Air Inlet Size | 1/4 in |
Nominal Extension Length | Less than 6 in |
Air Outlet Size | 1/4 in |
Description
Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 2 1/4 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety, Nozzle Air-Shield, Air Flow Pattern Focused, Sound Level 104 dB, OSHA Pressure Compliant Yes, Output Thrust 0.1 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13mm 6 pt Metric Socket, 6 Points (8413)
- SUMITOMO Milling Insert, ACZ330 Grade, Carbide (SEMT13T3AGSNG-ACZ330)
- UNIVERSAL TOOL Aircraft Drill 3300 Rpm, UT8892-33 (UT8892-33)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 3/8" x 12"L, Round (LBH009)
- SPEEDAIRE Air Gun, Short Leaver, 12" Extension Size (458J44)
- SPEEDAIRE Pistol Grip Syphon Spray Gun (22YK57)
- SPEEDAIRE Pistol Grip Air Gun (2TEH9)
- SPEEDAIRE Pistol Grip Air Gun, 12" Extension (2TEH3)
- SPEEDAIRE Pistol Grip Air Gun (2TEH2)
- SPEEDAIRE Pistol Grip Air Gun with Extension (52KD73)
- COILHOSE PNEUMATICS Variable Control Pistol Grip Blow Gun (CO 770-S)
- Speedaire Air Guns & Accessories