Shop All Air Guns
Speedaire
Air Gun, Short Leaver, 18" Extension Size
Mfr # 458J45
Zoro # G6533672
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Application Cleaning
- Outlet Size 1/4 in (F)NPT
- Includes Safety Nozzle
- Air Inlet 1/4 in NPT Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Outlet Size | 1/4 in (F)NPT |
Overall Length | 20 1/4 in |
Nozzle Length | 18 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Extension Size | 18 in |
Overall Width | 2 1/4 in |
Air Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in |
Nominal Extension Length | 18 in |
Description
Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 18 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 100 dB, OSHA Pressure Compliant Yes, Output Thrust 1.3 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.25-0.36 In. (033-05-001)
- KYOCERA Turning Insert, Triangle, TPMT 222XP PV7 (TPMT222XPPV710)
- PROTO 3/8" Drive, SAE 3/4" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4924HFL)
- KRAFT TOOL Fresno/Big D Weight, 5 (CC755)
- SPEEDAIRE Air Gun, Short Leaver, 18" Extension Size (458J39)
- SPEEDAIRE Thumb Lever Air Gun, 4-1/4" Extension (52CF77)
- SPEEDAIRE Pistol Grip Air Gun Kit with Extension (52KD70)
- SPEEDAIRE Thumb Lever Air Gun, 1-1/2" Extension (22YK51)
- SPEEDAIRE Air Gun, Short Leaver, 12" Extension Size (458J44)
- SPEEDAIRE Pistol Grip Air Gun with Extension (52KD73)
- MILTON INDUSTRIES BLO-GUN ADJ Pocket A-Style (MIS-116)
- Speedaire Air Guns