Shop All Air Guns
Speedaire
Air Gun, Rotary, 1-3/4" Extension Size
Mfr # 458J51
Zoro # G6561657
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Application Cleaning
- Includes Rotating Adjustable
- Overall Length 4 1/8 in
- Air Inlet 1/4 in ARO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 4 1/8 in |
Nozzle Length | 1 3/4 in |
Overall Width | 1/2 in |
Air Gun Inlet Size | 1/4 in Automotive Plug |
Extension Size | 1 3/4 in |
Air Inlet Size | 1/4 in |
Nominal Extension Length | Less than 6 in |
Description
Air Gun, Adjustable Pocket, Number of Nozzles Included 1, Nozzle Length 1 3/4 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Drying, Nozzle Rotating Adjustable, Air Flow Pattern Focused, Sound Level 98 dB, OSHA Pressure Compliant No, Output Thrust 0.7 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Type ARO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 121.5-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (531671)
- KRAFT TOOL Blue Steel Edger w/Pr, 6"x5-1/2" 3/8"R (CF672PF)
- ECLIPSE Knockout Punch/Die Kit, 3/4in. Conduit Sz (902-486)
- INNOVATIVE COMPONENTS Fluted Knob, 10-24 Thread Size, 1/2"L, Thru, Locking Tap, Steel (GN04----F2-L-21)
- SPEEDAIRE Air Gun, Short Leaver, 36" Extension Size (458J47)
- SPEEDAIRE Air Gun, Short Leaver, 12" Extension Size (458J44)
- SPEEDAIRE Ergonomic Air Gun, 1/2" Extension (52CF76)
- SPEEDAIRE Thumb Lever Air Gun, 1-1/2" Extension (22YK51)
- SPEEDAIRE Pistol Grip Syphon Spray Gun (22YK57)
- SPEEDAIRE Thumb Lever Air Gun, 4-1/4" Extension (52CF77)
- PARKER BLOWGUN ANGLED NO 336 (0659 00 13)
- Speedaire Air Guns