Shop All Air Gun Nozzles & Accessories
Speedaire
Air Gun Nozzle Set, 3 Piece, Rubber Tips
Mfr # 22YK70
Zoro # G8454713
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Rubber
- Length 1 7/8 in to 2 1/4 in
- Air Consumption 19 cfm
- Base Material Rubber
- Tube Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 22YK70
- Zoro # G8454713
- UPC # 190735607336
- Country of Origin China
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 1 7/8 in to 2 1/4 in |
Inlet Size | 1/4 in |
Diameter | 1/2 in, 1 in, 1 1/2 in |
Air Outlet Size | 1/8 in |
Overall Length | 1 3/4 in, 2 1/4 in |
Details
Item | Air Gun Nozzle Set |
Nozzle Type | Rubber |
Air Consumption | 19 cfm |
Base Material | Rubber |
Tube Material | Rubber |
Features | Nominal Diameter Size of these Tips is 1/2 in, 1 in and 1-1/2 in |
For Use With | Air Gun |
Number of Pieces | 3 |
Application | Industrial Cleaning and Drying |
Nozzle Tip Material | Rubber |
Sound Level | 95 dB |
Product Type | Air Gun Nozzle Set |
OSHA Pressure Compliant | No |
Compatible with Manufacturer Part Number | 22YK37, 22YK39, 22YK40 |
Air Flow Pattern | Cuspate |
Compatible with Product Type | Air Guns |
Compatible Grainger Part Number | 22YK37, 22YK39, 22YK40 |
Description
Air Gun Nozzle Set, Compatible with Manufacturer Part Number 22YK37, 22YK39, 22YK40, Compatible with Grainger Part Number 22YK37, 22YK39, 22YK40, Nozzle Tip Material Rubber, Tube Material Rubber, Overall Length 1 3/4 in, 2 1/4 in, Inlet Size 1/4 in, OSHA Pressure Compliant No, Sound Level 95 dB, Air Outlet Size 1/8 in, Diameter 1/2 in, 1 in, 1 1/2 in, Air Flow Pattern Cuspate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 36 mm Size, Standard Socket, black oxide (88-36MM)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-622)
- KENNEDY Rolling Tool Cabinet, K2000 Series, 7-Drawers, Brown, 29" W x 20" D x 35" H (297XB)
- VEGA Impact Socket TW, 1/2 Sq Dr 5/8 12pt (30581-DT)
- SPEEDAIRE Nozzle Set, Sandblasting, 4 Piece, Rubber (22YK94)
- SPEEDAIRE Air Gun Nozzle, 1/8 MNPT In, Rubber/Brass (22YK67)
- SPEEDAIRE Air Gun Nozzle, 1 In L, Brass, 7/16-20 UNF (22YK69)
- SPEEDAIRE Air Gun Nozzle, Safety, 1/4 Inlet, Red (22YK61)
- SPEEDAIRE Air Gun Needle Nozzle, 1/8 MNPT, 2 In L (22YK66)
- SPEEDAIRE Air Gun Nozzle Kit, Zinc/Brass (22YK71)
- BRECO Air Gun Nozzle, 1-1/4 In. L, Brass (BGN5)
- Speedaire Air Gun Nozzles & Accessories