Shop All Air Gun Nozzles & Accessories
Speedaire
Air Gun Nozzle, Safety, 1/4 Inlet, Red
Mfr # 22YK61
Zoro # G9483065
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Safety
- Length 1 1/8 in
- Air Consumption 19 cfm
- Base Material PVC
- Tube Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 22YK61
- Zoro # G9483065
- UPC # 190735607244
- Country of Origin China
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 1 1/8 in |
Inlet Size | 1/4 in |
Diameter | 1/2 in |
Air Outlet Size | 1/4 in |
Overall Length | 1 1/8 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | Safety |
Air Consumption | 19 cfm |
Base Material | PVC |
Tube Material | Aluminum |
For Use With | Air Gun |
Application | Industrial Cleaning and Drying |
Number of Pieces | 1 |
Product Type | Air Gun Nozzle |
OSHA Pressure Compliant | No |
Compatible with Product Type | Air Guns |
Nozzle Tip Material | PVC |
Air Flow Pattern | Focused |
Compatible with Manufacturer Part Number | 22YK37, 22YK39, 22YK40 |
Sound Level | 93 dB |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number 22YK37, 22YK39, 22YK40, Compatible with Grainger Part Number 22YK37, 22YK39, 22YK40, Nozzle Tip Material PVC, Tube Material Aluminum, Overall Length 1 1/8 in, Inlet Size 1/4 in, OSHA Pressure Compliant No, Sound Level 93 dB, Air Outlet Size 1/4 in, Diameter 1/2 in, Air Flow Pattern Focused
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Circular Saw (DCS512J1)
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (246001)
- ZORO SELECT Thread Insert Tool, Steel, 3 3/4" L (217-072556)
- J.W. WINCO GN352-25-20-M6-S-55 Rubber Bumper Threaded Stud (352-25-20-M6-S-55)
- SPEEDAIRE Nozzle Set, Sandblasting, 4 Piece, Rubber (22YK94)
- SPEEDAIRE Air Gun Nozzle, 2 In L, 1/2-20 UNF, Silver (22YK63)
- SPEEDAIRE Air Gun Nozzle Kit, Zinc/Brass (22YK71)
- SPEEDAIRE Air Gun Nozzle, 1 In L, Brass, 7/16-20 UNF (22YK69)
- SPEEDAIRE Air Gun Nozzle, 1/8 MNPT In, Rubber/Brass (22YK67)
- SPEEDAIRE Air Gun Nozzle, Rubber Tip, 1 In L (22YK68)
- INTERSTATE PNEUMATICS OSHA Compliant Brass Safety Tip For Air Blow Guns 1/8 Inch, PK 6 (BT6S-D6)
- Speedaire Air Gun Nozzles & Accessories