Shop All Air Gun Nozzles & Accessories
Speedaire
Air Gun Nozzle Kit, Zinc/Brass
Mfr # 22YK71
Zoro # G0066066
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Rubber
- Air Consumption 9 cfm
- Base Material Zinc/Brass
- Tube Material Steel
- Inlet Size 1/2"-20 MUNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 22YK71
- Zoro # G0066066
- UPC # 190735607343
- Country of Origin China
- Category Air Gun Nozzles & Accessories
Dimensions
Inlet Size | 1/2"-20 MUNF |
Diameter | 1/8 in |
Air Outlet Size | 1/8 in |
Overall Length | 1 in, 2 in, 3 in |
Details
Item | Air Gun Nozzle Set |
Nozzle Type | Rubber |
Air Consumption | 9 cfm |
Base Material | Zinc/Brass |
Tube Material | Steel |
For Use With | Air Gun |
Application | Industrial Cleaning and Drying |
Number of Pieces | 4 |
Compatible with Manufacturer Part Number | 22YK46, 22YK47, 22YK49, 22YK50 |
Compatible with Product Type | Air Guns |
Product Type | Air Gun Nozzle Set |
OSHA Pressure Compliant | No |
Sound Level | 82 dB |
Air Flow Pattern | Cuspate |
Nozzle Tip Material | Brass, Zinc |
Description
Air Gun Nozzle Set, Compatible with Manufacturer Part Number 22YK46, 22YK47, 22YK49, 22YK50, Compatible with Grainger Part Number 22YK46, 22YK47, 22YK49, 22YK50, Nozzle Tip Material Brass, Zinc, Tube Material Steel, Overall Length 1 in, 2 in, 3 in, Inlet Size 1/2 In.-20 MUNF, OSHA Pressure Compliant No, Sound Level 82 dB, Air Outlet Size 1/8 in, Diameter 1/8 in, Air Flow Pattern Cuspate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive, 2-9/16" 12 pt SAE Socket, 12 Points (J5782)
- FISKARS 8LB 36 Handle Maul (751110-1003)
- GROZ Machinist Square, Precision Set, 4 pcs. (01111)
- ECLIPSE TOOLS Repl Knockout Punch Die, 3-1/2" Std (902-581)
- SPEEDAIRE Air Gun Nozzle, Rubber Tip, 1 In L (22YK68)
- SPEEDAIRE Hi Flow Air Gun Nozzle, 1/8 MNPT, Brass (22YK59)
- SPEEDAIRE Air Gun Nozzle, Safety, 1/4 Inlet, Red (22YK61)
- SPEEDAIRE Nozzle Set, Sandblasting, 4 Piece, Rubber (22YK94)
- SPEEDAIRE Air Gun Needle Nozzle, 1/8 MNPT, 2 In L (22YK66)
- SPEEDAIRE Air Gun, Hand Held, Black, PVC (22YK82)
- GUARDAIR AirSpade 1" ID X 10 Ft Lightweight Air Supply Hose (HT57)
- Speedaire Air Gun Nozzles & Accessories