Shop All Air Gun Nozzles & Accessories
Speedaire
Air Gun Nozzle, 2 In L, 1/2-20 UNF, Silver
Mfr # 22YK63
Zoro # G8553097
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Safety
- Length 2 in
- Air Consumption 23 cfm
- Base Material Aluminum
- Tube Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 22YK63
- Zoro # G8553097
- UPC # 190735607268
- Country of Origin China
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 2 in |
Inlet Size | 1/2"-20 MUNF |
Diameter | 1/2 in |
Air Outlet Size | 1/4 in |
Overall Length | 2 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | Safety |
Air Consumption | 23 cfm |
Base Material | Aluminum |
Tube Material | Aluminum |
Features | Silver |
For Use With | Air Gun |
Number of Pieces | 1 |
Application | Industrial Cleaning and Drying |
Compatible with Product Type | Air Guns |
Air Flow Pattern | Focused |
Sound Level | 103 dB |
Nozzle Tip Material | Aluminum |
OSHA Pressure Compliant | No |
Product Type | Air Gun Nozzle |
Compatible with Manufacturer Part Number | 22YK37, 22YK39, 22YK40 |
Compatible Grainger Part Number | 22YK37, 22YK39, 22YK40 |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number 22YK37, 22YK39, 22YK40, Compatible with Grainger Part Number 22YK37, 22YK39, 22YK40, Nozzle Tip Material Aluminum, Tube Material Aluminum, Overall Length 2 in, Inlet Size 1/2 In.-20 MUNF, OSHA Pressure Compliant No, Sound Level 103 dB, Air Outlet Size 1/4 in, Diameter 1/2 in, Air Flow Pattern Focused
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Pozidriv 2 Power Bit x 3-1/2 (190Z2A)
- J.W. WINCO J.W. Winco GN6336.3 Hand Knob, 26"(1.02), 8.4"(.33), M8 x 1.25 (6336.3-40-M8)
- TEKTON 1/4 Inch Drive x 1/2 Inch 12-Point Socket (SHD02213)
- KO-KEN Extension Bar 50mm 3/8 Sq. Drive (3760-50)
- SPEEDAIRE Air Gun Needle Nozzle, 1/8 MNPT, 2 In L (22YK66)
- SPEEDAIRE Air Gun Nozzle, Rubber Tip, 1 In L (22YK68)
- SPEEDAIRE Air Gun, Hand Held, Black, PVC (22YK82)
- SPEEDAIRE Hi Flow Air Gun Nozzle, 1/8 MNPT, Brass (22YK59)
- SPEEDAIRE Air Gun Nozzle Set, 3 Piece, Rubber Tips (22YK70)
- SPEEDAIRE Air Gun Nozzle, 1 In L, Brass, 7/16-20 UNF (22YK69)
- CAPRI TOOLS Rubber Tip Set for Air Blow Gun, 3 pcs (CP21089-3RN)
- Speedaire Air Guns & Accessories