Shop All Air Gun Nozzles & Accessories
Speedaire
Air Gun Nozzle, 1/8 MNPT In, Rubber/Brass
Mfr # 22YK67
Zoro # G6163796
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Rubber
- Length 1 1/2 in
- Air Consumption 22 cfm
- Base Material Rubber/Brass
- Tube Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 22YK67
- Zoro # G6163796
- UPC # 190735607305
- Country of Origin China
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 1 1/2 in |
Inlet Size | 1/8 in MNPT |
Diameter | 1/8 in |
Air Outlet Size | 1/8 in |
Overall Length | 1 1/2 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | Rubber |
Air Consumption | 22 cfm |
Base Material | Rubber/Brass |
Tube Material | Rubber |
For Use With | Air Gun |
Number of Pieces | 1 |
Application | Industrial Cleaning and Drying |
Air Flow Pattern | Cuspate |
OSHA Pressure Compliant | No |
Compatible with Manufacturer Part Number | 22YK46, 22YK47, 22YK49, 22YK50 |
Nozzle Tip Material | Brass, Rubber |
Compatible with Product Type | Air Guns |
Sound Level | 96 dB |
Product Type | Air Gun Nozzle |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number 22YK46, 22YK47, 22YK49, 22YK50, Compatible with Grainger Part Number 22YK46, 22YK47, 22YK49, 22YK50, Nozzle Tip Material Brass, Rubber, Tube Material Rubber, Overall Length 1 1/2 in, Inlet Size 1/8 in MNPT, OSHA Pressure Compliant No, Sound Level 96 dB, Air Outlet Size 1/8 in, Diameter 1/8 in, Air Flow Pattern Cuspate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal (76123D2B51638)
- KD TOOLS Sae/Metric Full Polish Combination Wrench Set, 28 Pc. 6 Point (KDT81923)
- WIDIA End Mill, W401 Series, 2.000 in L (W401E08004CYT WU20PE)
- DRILL AMERICA 3/4"-20 HSS Plug Hand Tap (DWTST3/4-20P)
- SPEEDAIRE Air Gun Nozzle, 1 In L, Brass, 7/16-20 UNF (22YK69)
- SPEEDAIRE Air Gun Nozzle, Rubber Tip, 1 In L (22YK68)
- SPEEDAIRE Air Gun Nozzle Kit, Zinc/Brass (22YK71)
- SPEEDAIRE Air Gun, Hand Held, Black, PVC (22YK82)
- SPEEDAIRE Air Gun Nozzle, Safety, 1/4 Inlet, Red (22YK61)
- SPEEDAIRE Air Gun Needle Nozzle, 1/8 MNPT, 2 In L (22YK66)
- EXAIR Nozzle, 2-1/16inL, 37scfm, 1/4in(F)NPT, Znc (HP1125)
- Speedaire Air Guns & Accessories