Shop All Air Gun Nozzles & Accessories
Speedaire
Air Gun Nozzle, 1 In L, Brass, 7/16-20 UNF
Mfr # 22YK69
Zoro # G7502433
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Brass
- Length 1 15/32 in
- Air Consumption 22 cfm
- Base Material Rubber/Brass
- Tube Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 22YK69
- Zoro # G7502433
- UPC # 190735607329
- Country of Origin China
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 1 15/32 in |
Inlet Size | 7/16"-20 MUNF |
Diameter | 1/2 in |
Air Outlet Size | 1/8 in |
Overall Length | 1 1/2 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | Brass |
Air Consumption | 22 cfm |
Base Material | Rubber/Brass |
Tube Material | Rubber |
For Use With | Air Gun |
Number of Pieces | 1 |
Application | Industrial Cleaning and Drying |
Compatible with Manufacturer Part Number | 22YK37, 22YK39, 22YK40 |
OSHA Pressure Compliant | No |
Compatible with Product Type | Air Guns |
Air Flow Pattern | Cuspate |
Sound Level | 96 dB |
Nozzle Tip Material | Brass, Rubber |
Product Type | Air Gun Nozzle |
Compatible Grainger Part Number | 22YK37, 22YK39, 22YK40 |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number 22YK37, 22YK39, 22YK40, Compatible with Grainger Part Number 22YK37, 22YK39, 22YK40, Nozzle Tip Material Brass, Rubber, Tube Material Rubber, Overall Length 1 1/2 in, Inlet Size 7/16 In.-20 MUNF, OSHA Pressure Compliant No, Sound Level 96 dB, Air Outlet Size 1/8 in, Diameter 1/2 in, Air Flow Pattern Cuspate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8" Drive Metric, 10 pcs (SHD91119)
- CLEVELAND Chucking Reamer, 21/32" Size, HSS, Straight (C26418)
- PROTO 1/2 in Drive Impact Socket 1 7/16 in Size 6 pt Deep Depth, Black Oxide (J7346H)
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/16 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48544)
- SPEEDAIRE Air Gun Nozzle Kit, Zinc/Brass (22YK71)
- SPEEDAIRE Nozzle Set, Sandblasting, 4 Piece, Rubber (22YK94)
- SPEEDAIRE Air Gun Nozzle Set, 3 Piece, Rubber Tips (22YK70)
- SPEEDAIRE Air Gun Nozzle, 2 In L, 1/2-20 UNF, Silver (22YK63)
- SPEEDAIRE Air Gun Nozzle, 1/8 MNPT In, Rubber/Brass (22YK67)
- SPEEDAIRE Air Gun Needle Nozzle, 1/8 MNPT, 2 In L (22YK66)
- INTERSTATE PNEUMATICS Standard 6 Inch Chrome Plated Brass Extension Tip for Blow Guns (BX6)
- Speedaire Air Gun Nozzles & Accessories