Shop All Air Gun Nozzles & Accessories
This Product is Discontinued
Speedaire
Air Gun Needle Nozzle, 1/8 NPSM, 3 In L (Discontinued)
Mfr # AG901-3-BG-GRA
Zoro # G0855766
This Product is Discontinued
Key Features
- Nozzle Type Needle
- Length 3 in
- Base Material Stainless Steel
- Inlet Size 1/8 NPSM
- Features Needle ID: 2.8mm, OD:3.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # AG901-3-BG-GRA
- Zoro # G0855766
- UPC # 092329000380
- Country of Origin China
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 3 in |
Inlet Size | 1/8 NPSM |
Overall Length | 3 3/4 in |
Air Outlet Size | 7/64 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | Needle |
Base Material | Stainless Steel |
Features | Needle ID: 2.8mm, OD:3.5mm |
For Use With | Lazer Series Air Guns |
Number of Pieces | 1 |
Application | Industrial Cleaning and Drying |
Compatible with Product Type | Air Guns |
OSHA Pressure Compliant | No |
Compatible with Series | Lazer Series |
Product Type | Air Gun Nozzle |
Compatible with Manufacturer Part Number | 1KUD5, 1KUD6, 458J36, 458J47 |
Nozzle Tip Material | Brass |
Air Flow Pattern | Focused |
Description
Air Gun Nozzle, Needle Nozzle Type, Length 3 in, Base Material Stainless Steel, Inlet Size 1/8 NPSM, For Use With Lazer Series Air Guns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.