Shop All Air Gun Nozzles & Accessories
Speedaire
Air Gun Needle Nozzle, 1/8 MNPT, 2 In L
Mfr # 22YK66
Zoro # G8553106
product price: $0.74
/ea
$0.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Needle
- Length 2 in
- Air Consumption 8 cfm
- Base Material Brass
- Tube Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 22YK66
- Zoro # G8553106
- UPC # 190735607299
- Country of Origin China
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 2 in |
Inlet Size | 1/8 in MNPT |
Diameter | 1/8 in |
Air Outlet Size | 1/8 in |
Overall Length | 2 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | Needle |
Air Consumption | 8 cfm |
Base Material | Brass |
Tube Material | Steel |
For Use With | Air Gun |
Number of Pieces | 1 |
Application | Industrial Cleaning and Drying |
Compatible with Product Type | Air Guns |
Product Type | Air Gun Nozzle |
Nozzle Tip Material | Brass |
Compatible with Manufacturer Part Number | 22YK46, 22YK47, 22YK49, 22YK50 |
OSHA Pressure Compliant | No |
Sound Level | 82 dB |
Air Flow Pattern | Cuspate |
Compatible Grainger Part Number | 22YK46, 22YK47, 22YK49, 22YK50 |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number 22YK46, 22YK47, 22YK49, 22YK50, Compatible with Grainger Part Number 22YK46, 22YK47, 22YK49, 22YK50, Nozzle Tip Material Brass, Tube Material Steel, Overall Length 2 in, Inlet Size 1/8 in MNPT, OSHA Pressure Compliant No, Sound Level 82 dB, Air Outlet Size 1/8 in, Diameter 1/8 in, Air Flow Pattern Cuspate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB OHYS2PJ, SEL HDL RED/YEL DR MNT SNAP-ON (OHYS2PJ)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 3/8-16UNC (C65816)
- IDEAL Hole Saw, 1-1/16 (36-519)
- MCGILL Six Sheet Binder ThreeHole Punch, 1/4" Ho (MCG600AS)
- SPEEDAIRE Air Gun Nozzle, 1 In L, Brass, 7/16-20 UNF (22YK69)
- SPEEDAIRE Air Gun Nozzle, Safety, 1/4 Inlet, Red (22YK61)
- SPEEDAIRE Air Gun Nozzle Set, 3 Piece, Rubber Tips (22YK70)
- SPEEDAIRE Air Gun Nozzle Kit, Zinc/Brass (22YK71)
- SPEEDAIRE Nozzle Set, Sandblasting, 4 Piece, Rubber (22YK94)
- SPEEDAIRE Air Gun Nozzle, 1/8 MNPT In, Rubber/Brass (22YK67)
- INTERSTATE PNEUMATICS OSHA Compliant 1/8 Inch MPT Safety Rubber Tip for Blowguns (BT2S)
- Speedaire Air Gun Nozzles & Accessories