Shop All Air Gun Accessories
Speedaire
Air Gun Manifold, 3/8 FNPT Inlet/Outlet
Mfr # 22YK89
Zoro # G9082394
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 3/8 in
- For Use With Air Compressors, Hoses and Tanks
- Inlet 3/8 in (F)NPT
- Outlet 3/8 in (F)NPT
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 22YK89
- Zoro # G9082394
- UPC # 190735607527
- Country of Origin China
- Category Air Gun Accessories
Dimensions
Length | 1 3/8 in |
Overall Length | 1 3/8 in |
Manifold Diameter | 3/8 in |
Outlet Sizes | 3/8 in FNPT |
Details
Item | Air Gun Manifold |
For Use With | Air Compressors, Hoses and Tanks |
Inlet | 3/8 in (F)NPT |
Outlet | 3/8 in (F)NPT |
Material | Aluminum |
Color | Silver |
Product Type | Air Gun Manifold |
Number of Outlets | 3 |
Application | Air Line Coupling |
Compatible with Product Type | Air Compressor; Air Hose; Air Tank |
Number of Pieces | 1 |
Air Inlet | 3/8 in FNPT |
Description
Air Gun Manifold, Material Aluminum, Overall Length 1 3/8 in, Number of Outlets 3, Outlet Sizes 3/8 in FNPT, Air Inlet 3/8 in FNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanger Vibration Isolator, 115 to 235 lb. (48PW80)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 4 x 160 mm (48-20-8006)
- WESTWARD Alloy Steel Die, 1-8 UNC (CCT1060-55)
- HUOT CNC Platform, CAPTO C4 Toolholders (14824)
- SPEEDAIRE Air Gun Manifold, 1/4 FNPT In/Out, Alum (22YK87)
- SPEEDAIRE Sandblasting Gun Bag, Nylon (22YK93)
- SPEEDAIRE Air Gun Manifold, 1/4 FNPT, Industrial (22YK99)
- SPEEDAIRE Chip Shield, Plastic, 1/4 Inlet, 4 In Dia (22YK83)
- SPEEDAIRE Air Gun Manifold, 3/8 FNPT In, 1/4 Out (22YK91)
- SPEEDAIRE Air Gun Manifold, 1/4 FNPT, Automotive (22YK98)
- EXAIR Swivel, 1/2 in. (M)NPT, 1/2 in. (F)NPT (9069)
- Speedaire Air Gun Accessories