Shop All Air Gun Accessories
Speedaire
Air Gun Manifold, 3/8 FNPT In, 1/4 Out
Mfr # 22YK91
Zoro # G0103470
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3/4 in
- For Use With Air Compressors, Hoses and Tanks
- Inlet 3/8 in (F)NPT
- Outlet 1/4 in (F)NPT
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 22YK91
- Zoro # G0103470
- UPC # 190735607541
- Country of Origin China
- Category Air Gun Accessories
Dimensions
Length | 3/4 in |
Outlet Sizes | 1/4 in FNPT |
Manifold Diameter | 1/4 in |
Overall Length | 3/4 in |
Details
Item | Air Gun Manifold |
For Use With | Air Compressors, Hoses and Tanks |
Inlet | 3/8 in (F)NPT |
Outlet | 1/4 in (F)NPT |
Material | Brass |
Color | Brass |
Application | Air Line Coupling |
Number of Outlets | 3 |
Number of Pieces | 1 |
Product Type | Air Gun Manifold |
Air Inlet | 1/4 in FNPT |
Compatible with Product Type | Air Compressor; Air Hose; Air Tank |
Description
Air Gun Manifold, Material Brass, Overall Length 3/4 in, Number of Outlets 3, Outlet Sizes 1/4 in FNPT, Air Inlet 1/4 in FNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Extractor 4pc Set 800 Chicago-Latrobe #6, #7, #8, & #9 (65038)
- OTC Brake Drum/Rotor Puller, (6980)
- ONSRUD Routing End Mill, O-Flute, 3/16, 1 (61-063)
- THRIFCO PLUMBING 7/8 Inch O.D. x 9/16 Inch I.D. x 13/32 Inch HT. Cone Slip Joint (9400359)
- SPEEDAIRE Air Gun Manifold, 1/4 FNPT, Industrial (22YK99)
- SPEEDAIRE Air Gun Manifold, 1/4 FNPT, Automotive (22YK98)
- SPEEDAIRE Air Gun Manifold, 3/8 FNPT Inlet/Outlet (22YK89)
- SPEEDAIRE Chip Shield, Plastic, 1/4 Inlet, 4 In Dia (22YK83)
- SPEEDAIRE Sandblasting Gun Bag, Nylon (22YK93)
- SPEEDAIRE Air Gun Manifold, 3/8 FNPT In, 1/4 Out (22YK88)
- DYNABRADE Swivel Connector, 1/4"-18 (M)NPT x (F)NPT (95460)
- Speedaire Air Gun Accessories