Shop All Air Gun Accessories
Speedaire
Air Gun Manifold, 3/8 FNPT In, 1/4 Out
Mfr # 22YK88
Zoro # G9050151
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 5/16 in
- For Use With Air Compressors, Hoses and Tanks
- Inlet 3/8 in (F)NPT
- Outlet 1/4 in (F)NPT
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 22YK88
- Zoro # G9050151
- UPC # 190735607510
- Country of Origin China
- Category Air Gun Accessories
Dimensions
Length | 1 5/16 in |
Overall Length | 1 3/8 in |
Outlet Sizes | 1/4 in FNPT |
Manifold Diameter | 1/4 in |
Details
Item | Air Gun Manifold |
For Use With | Air Compressors, Hoses and Tanks |
Inlet | 3/8 in (F)NPT |
Outlet | 1/4 in (F)NPT |
Material | Aluminum |
Color | Silver |
Air Inlet | 3/8 in FNPT |
Number of Outlets | 3 |
Application | Air Line Coupling |
Product Type | Air Gun Manifold |
Number of Pieces | 1 |
Compatible with Product Type | Air Compressor; Air Hose; Air Tank |
Description
Air Gun Manifold, Material Aluminum, Overall Length 1 3/8 in, Number of Outlets 3, Outlet Sizes 1/4 in FNPT, Air Inlet 3/8 in FNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless Sander, 10 1/2 in, 2.7lb (48-11-1852, 2648-20)
- ONSRUD Routing End Mill, Down O-Flute, 1/4, 1 1/4 (64-026)
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-38104)
- DRILLCO 7/8, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N156)
- SPEEDAIRE Air Gun Manifold, 1/4 FNPT, Automotive (22YK98)
- SPEEDAIRE Chip Shield, Plastic, 1/4 Inlet, 4 In Dia (22YK83)
- SPEEDAIRE Air Gun Manifold, 1/4 FNPT In/Out, Alum (22YK87)
- SPEEDAIRE Chip Shield, Plastic, 4 In Dia (22YK84)
- SPEEDAIRE Air Gun Elbow Swivel, 1/4 MNPT to FNPT (22YL07)
- SPEEDAIRE Air Gun Manifold, 3/8 FNPT In, 1/4 Out (22YK91)
- SUPERIOR PARTS Aftermarket Return Grommet 2pcs/pk (SP 669-7846)
- Speedaire Air Gun Accessories