Shop All Air Gun Accessories
Speedaire
Air Gun Manifold, 1/4 FNPT, Industrial
Mfr # 22YK99
Zoro # G8553151
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 1/8 in
- For Use With 22YK37, 22YK38, 22YK39, 22YK40
- Inlet 1/4 in (F)NPT
- Outlet Industrial Interchange
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 22YK99
- Zoro # G8553151
- UPC # 190735607626
- Country of Origin China
- Category Air Gun Accessories
Dimensions
Length | 3 1/8 in |
Overall Length | 3 1/8 in |
Outlet Sizes | 1/4 in FNPT |
Manifold Diameter | 1/4 in |
Details
Item | Air Gun Manifold |
For Use With | 22YK37, 22YK38, 22YK39, 22YK40 |
Inlet | 1/4 in (F)NPT |
Outlet | Industrial Interchange |
Material | Aluminum |
Includes | (3) 1/4 in (M)NPT Couplers, Manifold |
Color | Silver |
Number of Outlets | 3 |
Compatible with Product Type | Air Compressor; Air Hose; Air Tank |
Air Inlet | 1/4 in FNPT |
Product Type | Air Gun Manifold |
Number of Pieces | 1 |
Compatible with Manufacturer Part Number | 22YK37, 22YK38, 22YK39, 22YK40 |
Application | Air Line Coupling |
Compatible Grainger Part Number | 22YK37, 22YK38, 22YK39, 22YK40 |
Description
Air Gun Manifold, Material Aluminum, Compatible with Manufacturer Part Number 22YK37, 22YK38, 22YK39, 22YK40, Compatible with Grainger Part Number 22YK37, 22YK38, 22YK39, 22YK40, For Use With 22YK37, 22YK38, 22YK39, 22YK40, Includes (3) 1/4 in (M)NPT Couplers, Manifold, Overall Length 3 1/8 in, Number of Outlets 3, Outlet Sizes 1/4 in FNPT, Air Inlet 1/4 in FNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA SAE Not Applicable Hex Key, 9/64" Tip Size (28587)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11606)
- AVEN Cutter Oval Head, 4-1/2", Flush (10323)
- WIDIA Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide (TCMT32521P TN30M)
- SPEEDAIRE Sandblasting Gun Bag, Nylon (22YK93)
- SPEEDAIRE Air Gun Manifold, 1/4 FNPT, Automotive (22YK98)
- SPEEDAIRE Air Gun Elbow Swivel, 1/4 MNPT to FNPT (22YL07)
- SPEEDAIRE Chip Shield, Plastic, 4 In Dia (22YK84)
- SPEEDAIRE Air Gun Manifold, 3/8 FNPT In, 1/4 Out (22YK91)
- SPEEDAIRE Air Gun Manifold, 3/8 FNPT Inlet/Outlet (22YK89)
- GUARDAIR Air Gun Holder, Polyethylene, 12 In. L (200A30)
- Speedaire Air Guns & Accessories