Shop All Air Gun Accessories
Speedaire
Air Gun Manifold, 1/4 FNPT, Automotive
Mfr # 22YK98
Zoro # G9082412
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- For Use With Air Compressors, Hoses and Tanks
- Inlet 1/4 in (F)NPT
- Outlet Automotive Interchange
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 22YK98
- Zoro # G9082412
- UPC # 190735607619
- Country of Origin China
- Category Air Gun Accessories
Dimensions
Length | 3 in |
Overall Length | 3 in |
Manifold Diameter | 1/4 in |
Outlet Sizes | 1/4 in FNPT |
Details
Item | Air Gun Manifold |
For Use With | Air Compressors, Hoses and Tanks |
Inlet | 1/4 in (F)NPT |
Outlet | Automotive Interchange |
Material | Aluminum |
Color | Silver |
Includes | (3) 1/4 in (M)NPT Couplers, Manifold |
Number of Outlets | 3 |
Number of Pieces | 1 |
Compatible with Product Type | Air Compressor; Air Hose; Air Tank |
Application | Air Line Coupling |
Product Type | Air Gun Manifold |
Air Inlet | 1/4 in FNPT |
Description
Air Gun Manifold, Material Aluminum, Includes (3) 1/4 in (M)NPT Couplers, Manifold, Overall Length 3 in, Number of Outlets 3, Outlet Sizes 1/4 in FNPT, Air Inlet 1/4 in FNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 18 TPI Compact Portable Band Saw Blade (48-39-0528)
- BOSCH Fast Spiral 3/16In x 2In x 4In (BM2003)
- DRILL AMERICA 10-32 Carbon Steel Taper Hand Tap (DWTT10-32)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 7/16" (CDS26N)
- SPEEDAIRE Sandblasting Gun Bag, Nylon (22YK93)
- SPEEDAIRE Air Gun Manifold, 1/4 FNPT, Industrial (22YK99)
- SPEEDAIRE Air Gun Manifold, 3/8 FNPT Inlet/Outlet (22YK89)
- SPEEDAIRE Chip Shield, Plastic, 4 In Dia (22YK84)
- SPEEDAIRE Chip Shield, Plastic, 1/4 Inlet, 4 In Dia (22YK83)
- SPEEDAIRE Air Gun Manifold, 3/8 FNPT In, 1/4 Out (22YK91)
- GUARDAIR Air Gun Comfort Short Trigger, 5-1/2 In L (400X03G2)
- Speedaire Air Gun Accessories