Shop All Air Gun Nozzles & Accessories
Speedaire
Air Gun, Hand Held, Black, PVC
Mfr # 22YK82
Zoro # G8553124
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Rubber
- Air Consumption 19 cfm
- Tube Material Rubber
- Inlet Size 1/4 in FNPT
- Standards OSHA 1910.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 22YK82
- Zoro # G8553124
- UPC # 190735607459
- Country of Origin China
- Category Air Gun Nozzles & Accessories
Dimensions
Inlet Size | 1/4 in FNPT |
Air Gun Inlet Size | 1/4" (F)NPT |
Overall Length | 3 in |
Diameter | 1/4 in |
Air Outlet Size | 1/4 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | Rubber |
Air Consumption | 19 cfm |
Tube Material | Rubber |
Standards | OSHA 1910.95 |
Application | Industrial Cleaning and Drying |
Output | 90 psi |
Number of Pieces | 1 |
Compatible with Manufacturer Part Number | 22YK54, 22YK55, 22YK56 |
Compatible with Product Type | Air Guns |
Nozzle Tip Material | Steel |
Air Flow Pattern | Cuspate |
Sound Level | 96 dB |
OSHA Pressure Compliant | No |
Product Type | Air Gun Nozzle |
Compatible Grainger Part Number | 22YK54, 22YK55, 22YK56 |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number 22YK54, 22YK55, 22YK56, Compatible with Grainger Part Number 22YK54, 22YK55, 22YK56, Nozzle Tip Material Steel, Tube Material Rubber, Overall Length 3 in, Inlet Size 1/4 in FNPT, OSHA Pressure Compliant No, Sound Level 96 dB, Output 90 psi, Air Outlet Size 1/4 in, Diameter 1/4 in, Air Flow Pattern Cuspate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Lunar Series Crimper Open Barrel Contact (300-164)
- SK HAND TOOLS Socket Set, 13 Piece Classic 3/8 Fractio (94513)
- GUARDAIR Old Gun Rebuilt Repair Kit (74K02)
- HUBBELL Tool Balancer, 9.0-20.0 lb. Capacity (BH-09)
- SPEEDAIRE Air Gun Needle Nozzle, 1/8 MNPT, 2 In L (22YK66)
- SPEEDAIRE Nozzle Set, Sandblasting, 4 Piece, Rubber (22YK94)
- SPEEDAIRE Hi Flow Air Gun Nozzle, 1/8 MNPT, Brass (22YK59)
- SPEEDAIRE Air Gun Nozzle, 1/8 MNPT In, Rubber/Brass (22YK67)
- SPEEDAIRE Air Gun Nozzle Kit, Zinc/Brass (22YK71)
- SPEEDAIRE Air Gun Nozzle, Safety, 1/4 Inlet, Red (22YK61)
- SPEEDAIRE Air Gun Nozzle, Rubber Tip, 1 In L (22YK68)
- Speedaire Air Guns & Accessories