Shop All Air Gun Accessories
Speedaire
Air Gun Elbow Swivel, 1/4 MNPT to FNPT
Mfr # 22YL07
Zoro # G9082446
original price:
$6.74
14% off
new price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 7/16 in
- For Use With 22YK37, 22YK38, 22YK39, 22YK40
- Inlet 1/4 in (M)NPT
- Outlet 1/4 in (F)NPT
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 22YL07
- Zoro # G9082446
- UPC # 190735607695
- Country of Origin China
- Category Air Gun Accessories
Dimensions
Length | 2 7/16 in |
Overall Length | 2 1/2 in |
Manifold Diameter | 1/4 in |
Outlet Sizes | 1/4 in FNPT |
Details
Item | Air Gun Elbow Swivel |
For Use With | 22YK37, 22YK38, 22YK39, 22YK40 |
Inlet | 1/4 in (M)NPT |
Outlet | 1/4 in (F)NPT |
Material | Steel |
Color | Silver |
Number of Pieces | 1 |
Application | Air Line Coupling |
Product Type | Air Gun Elbow Swivel |
Air Inlet | 1/4 in FNPT |
Compatible with Product Type | Air Hose; Air Tool |
Swivel Air Outlet | 1/4 in FNPT |
Compatible with Manufacturer Part Number | 22YK37, 22YK38, 22YK39, 22YK40 |
Number of Outlets | 1 |
Description
Air Gun Elbow Swivel, Material Steel, Compatible with Manufacturer Part Number 22YK37, 22YK38, 22YK39, 22YK40, Compatible with Grainger Part Number 22YK37, 22YK38, 22YK39, 22YK40, For Use With 22YK37, 22YK38, 22YK39, 22YK40, Overall Length 2 1/2 in, Number of Outlets 1, Outlet Sizes 1/4 in FNPT, Air Inlet 1/4 in FNPT, Swivel Air Outlet 1/4 in FNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Marlin Spike, 24" (79900026)
- SUNEX 3/8" Drive Universal Deep Impact, Metric (3657)
- MILWAUKEE TOOL 3/8 in, 12.0 Cordless Drill, Battery Included (2407-22, 2351-20)
- JONARD TOOLS Electric Box Cutter Kit, Stainless Steel (EBW-812)
- SPEEDAIRE Air Gun Manifold, 1/4 FNPT, Automotive (22YK98)
- SPEEDAIRE Air Gun Manifold, 3/8 FNPT In, 1/4 Out (22YK88)
- SPEEDAIRE Air Gun Manifold, 3/8 FNPT In, 1/4 Out (22YK91)
- SPEEDAIRE Chip Shield, Plastic, 4 In Dia (22YK84)
- SPEEDAIRE Air Gun Manifold, 3/8 FNPT Inlet/Outlet (22YK89)
- SPEEDAIRE Chip Shield, Plastic, 1/4 Inlet, 4 In Dia (22YK83)
- MILTON Siphon Spray Nozzle, PK5 (155)
- Speedaire Air Gun Accessories