Shop All Tire Inflation Kits
This Product is Discontinued
Speedaire
Air Gun Dual Foot Chuck, 1/4 In FNPT (Discontinued)
Mfr # 1KUF9
Zoro # G1855901
This Product is Discontinued
Key Features
- Material Brass/Steel
- Inlet Size 1/4" (F)NPT
- Thread Size 1/4" FNPT
- Color/Finish Silver
- Type Dual Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 1KUF9
- Zoro # G1855901
- UPC # 092329132876
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Inlet Size | 1/4" (F)NPT |
Thread Size | 1/4" FNPT |
Details
Material | Brass/Steel |
Color/Finish | Silver |
Item | Tire Chuck Air Gun Nozzle |
Type | Dual Foot |
Product Type | Tire Chuck Air Gun Nozzle |
Description
Tire Chuck Air Gun Nozzle, Product Type Tire Chuck Air Gun Nozzle, Includes -, Thread Size 1/4 In. FNPT, Material Brass/Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.