Shop All Air Motors
Speedaire
Air Gearmotor, 1.25 HP, 60 cfm, 200 rpm
Mfr # 22UX81
Zoro # G8085332
original price:
$553.82
8% off
new price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Running Torque @ Max. Pressure 400 in-lb
- HP 1.25 hp
- Max. Air Flow 60 cfm
- No Load RPM 200 RPM
- Shaft Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 22UX81
- Zoro # G8085332
- UPC # 190735606650
- Country of Origin China
- Category Air Motors
Dimensions
Shaft Dia. | 1 in |
Port Size | 1/4 in NPT |
Overall Length | 11 11/16 in |
Shaft Length | 2 3/4 in |
Overall Height | 6 5/8 in |
Overall Width | 6 1/8 in |
Length Less Shaft | 8 15/16 in |
Outside Diameter | 6 in |
Keyway Width | 1/4 in |
Shaft Diameter | 1 in |
Manufacturers Warranty Length | 1 yr |
Keyway Length | 2 1/4 in |
Keyway Depth | 1/8 in |
Inlet Size | 1/4 in |
Description
Air Gearmotor, Output Power @ Maximum Speed 1.25 hp, Maximum Torque 400 in-lb, No Load Speed 200 RPM, Maximum Flow Rate 60 cfm, Shaft Diameter 1 in, Shaft Length 2 3/4 in, Mount Type Face, Foot, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Gear Ratio 15:1, Air Consumption 60 cfm, Housing Material Finish Painted, AGMA Gear Class Not Applicable, Air Inlet Center to Center Distance 2 1/2 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116474-37)
- FESTO Slot Nut NST-5-M5-10 (NST-5-M5-10)
- B B MANUFACTURING 189-3M-09, Timing Belt, Neoprene, Fiberglass (189-3M-09)
- RBL PRODUCTS AIR HOSE PROTECTIVE SLEEVE (RB135)
- SPEEDAIRE Mounting Bracket, Flange Mount (22UX68)
- SPEEDAIRE Air Motor, 5.25 HP, 175 cfm, 2500 rpm (22UX51)
- SPEEDAIRE Air Motor, 5.25 HP, 175 cfm, 2500 rpm (22UX50)
- SPEEDAIRE Air Motor, 4 HP, 128 cfm, 3000 rpm (22UX77)
- SPEEDAIRE Air Gearmotor, 0.32 HP, 21 cfm, 400 rpm (22UX55)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX73)
- GAST Stock 30/Skid 4Am-Nrv-54A Air Motor (4AM-NRV-54A)
- Speedaire Air Motors