Shop All Air Motors
Speedaire
Air Gearmotor, 0.64 HP, 20 cfm, 110 rpm
Mfr # 22UX56
Zoro # G6067661
product price: $684.99
/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Running Torque @ Max. Pressure 172 in-lb
- Max. Air Flow 20 cfm
- HP 0.64 hp
- No Load RPM 110 RPM
- Shaft Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 22UX56
- Zoro # G6067661
- UPC # 190735606407
- Country of Origin China
- Category Air Motors
Dimensions
Shaft Dia. | 7/8 in |
Port Size | 1/4 in NPT |
Overall Length | 11 1/4 in |
Shaft Length | 2 1/16 in |
Overall Height | 7 1/4 in |
Keyway Length | 1 in |
Overall Width | 7 13/16 in |
Manufacturers Warranty Length | 1 yr |
Keyway Width | 1/8 in |
Keyway Depth | 1/16 in |
Shaft Diameter | 7/8 in |
Inlet Size | 1/4 in |
Description
Air Gearmotor, Output Power @ Maximum Speed 0.64 hp, Maximum Torque 172 in-lb, No Load Speed 110 RPM, Maximum Flow Rate 20 cfm, Shaft Diameter 7/8 in, Shaft Length 2 1/16 in, Mount Type Base, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CCW, Housing Material Cast Iron, Gear Ratio 20:1, Air Consumption 20 cfm, Housing Material Finish Painted, AGMA Gear Class Not Applicable, Air Inlet Center to Center Distance 2 1/2 in, Inlet Gender Female, Output Power @ 25 Percent Maximum Speed Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Pneumatic Oil Filter, 1 In. FNPT, 50 cfm (HDL-PSG848-100HC)
- FESTO Ball Valve VZBE-1-T-63-T-2-F0405-V15V15 (VZBE-1-T-63-T-2-F0405-V15V15)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E704)
- DAYTON Metric Sleeve Bearing, 18x22x22 L, PK5 (3FJW5)
- SPEEDAIRE Air Motor, 0.93 HP, 30 cfm, 3000 rpm (22UX44)
- SPEEDAIRE Air Motor, 2.5 HP, 68 cfm, 2000 rpm (22UX63)
- SPEEDAIRE Air Motor, 9.5 HP, 280 cfm, 2000 rpm (22UX53)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX67)
- SPEEDAIRE Air Motor, 4 HP, 128 cfm, 3000 rpm (22UX47)
- SPEEDAIRE Air Motor, 0.45 HP, 20.5 cfm, 10,000 rpm (22UX65)
- GAST Gast Standard 1Am-Nrv-56 Air Motor (1AM-NRV-56)
- Speedaire Air Motors