Shop All Air Nailers & Staplers
Speedaire
Air Framing Nailer, 120 psi, 1/4in. Male
Mfr # 31CC52
Zoro # G9188916
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Full Round
- Collation Angle 15 Degrees
- Collation angle 15 Degrees
- Collation Type Wire
- Fastener Range 1/2 in to 3-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 31CC52
- Zoro # G9188916
- UPC # 190735613948
- Country of Origin Taiwan, Province of China
- Category Air Nailers & Staplers
Dimensions
Shank Dia. | 0.099 in to 0.130 in |
Length | 12 13/64 in |
Width | 5 1/64 in |
Height | 13 45/64 in |
Overall Height | 13 3/4 in |
Overall Width | 5 1/8 in |
Overall Length | 12 1/4 in |
Depth Control | No |
For Nail Shank Diameter | 0.099 in to 0.130 in |
For Nail Length Range | 1/2 in to 3 1/4 in |
Min. Hose Size | 3/8 in |
Description
Nail Gun, Power Source Air Powered, Air Consumption 0.08 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Min. Hose Size 3/8 in, Exhaust Location Top, Tool Brand Speedaire, Firing Mode Sequential, Tip Nonmarring, Depth Control No, Max. Fastening Rate 3 per second, Collation Style Coil, Collation Type Wire, Collation Angle 15 Degrees , For Nail Gauge 10 ga to 13 ga, For Nail Head Style Standard Round
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL W Style: W-162 Die (49-16-W162)
- MITUTOYO Digimatic Caliper 450Mm (500-500-10)
- STAHLWILLE TOOLS VDE electricians screwdrivers DRALL+ 0, 5 mm x 3, 0 mm blade length 100 mm (46603030)
- WESTWARD Micrometer Torque Wrench, 1/2Dr (4DA97)
- SPEEDAIRE Air Roofing Stapler, Green, 1/4in. NPT (31CC54)
- AIR LOCKER Compact Mini Palm Nailer (APN50)
- AIR LOCKER 5/8 Inch to 2-1/2 Inch Heavy Duty Concrete T Nailer (CN64A3)
- BOSTITCH Air Framing Nailer, Full Rnd, 21 Deg, Plast (F21PL)
- BOSTITCH Air Finish Nailer, 120 psi, 15 Gauge (BTFP72156)
- BOSTITCH Air Impact Nailer Kit, Up to 0.160 In Dia (PN100K)
- POWERNAIL 445FSW Pneumatic 15.5-Gauge Hardwood Flooring Stapler (445FSW)
- Speedaire Air Nailers & Staplers