Shop All Compressor Air Filters
Speedaire
Air Filter, General Purpose, 3 In
Mfr # 20Z892
Zoro # G4621881
product price: $1,381.99
/ea
Free Shipping & Returns
$1,381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow 1117 cfm
- Filter Rating 1 micron
- Bowl Material Aluminum
- Filter Media Microglass
- Pipe Size 3" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 20Z892
- Zoro # G4621881
- UPC # 190735604786
- Country of Origin Turkey
- Category Compressor Air Filters
Dimensions
Pipe Size | 3" NPT |
Overall Width | 5 1/2 in |
Size - Air Treatment | Standard |
Connection Size - Air Treatment | 3 in NPT |
Drain Port Size | 3/8 in NPT |
Size | Standard |
Overall Height | 38 1/2 in |
Air Outlet Size | 3 in |
Air Inlet Size | 3 in |
Inlet Size | 3 in NPT |
Description
Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 3 in, Air Inlet Type NPT, Maximum Flow Rate 1,117 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 5 1/2 in, Overall Height 38 1/2 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included Yes, Air Outlet Size 3 in, Air Outlet Type NPT, Body Material Aluminum, Filter Element Material Microglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L810 V-Belt, 81" Outside Length, 21/32" Top Width, 1 Ribs (3GWE9)
- PIX Belt, A/4L, 1/2 x 37 in. OC (A35/4L370)
- ENERPAC RB10, Mounting Block for 10 ton Cylinders (RB10)
- FESTO Ball Valve VAPB-3/4-F-40-F03 (VAPB-3/4-F-40-F03)
- SPEEDAIRE Water Trap Filter, 100 scfm Max. Flow (F364KW5)
- SOLBERG Filter Element, Paper, 2 Microns (244P)
- ARO Filter, 1/4"Air Inlet, NPT, 49 scfm, 150psi (F35121-401)
- NOSHOK Ultra-C Scrubber Cartridge, 20 scfm (U3002)
- WILKERSON 3/8In 0-125Psi Npt Pneumatic Filter-Regulator (B18-C3-FKG0)
- BETA 1 FILTERS Air Filter replacement filter for 49177 / WIX (B1AF0001690)
- MONNIER 1/4IN 150PSI NPT PNEUMATIC FILTER (204-3009-2)
- Speedaire Compressor Air Filters