Shop All Pneumatic Tool Parts
Speedaire
Air Filter, For 25 to 50 HP
Mfr # 3FMW6
Zoro # G8628794
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 25 to 50 HP Compressors
- Product Type Air Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 3FMW6
- Zoro # G8628794
- UPC # 190735622834
- Country of Origin Finland
- Category Pneumatic Tool Parts
Details
Item | Air Filter |
For Use With | 25 to 50 HP Compressors |
Product Type | Air Filter |
Description
Air Filter, Series Not Applicable, Product Type Air Filter, Compatible with Series Not Applicable, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Synchro-Power Polyurethane Belts, AT10-780-25 (AT10-780-25)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.50" OD (5V553)
- RULAND Slit Coupling, Set Screw, Short, Bores 0.375"x0.375", OD 0.984", Alum (RSS16-6-6-A)
- TSUBAKI Roller Link, K-1 Attachment, PK5 (50K1RL)
- SPEEDAIRE Rotor Blade, PK4 (PN21AA359G)
- SPEEDAIRE Cylinder (TT1231500700021G)
- SPEEDAIRE Driver Retainer (TTRB44204K38G)
- SPEEDAIRE Pivot Base, 340 Degrees (PN31XG6108G)
- SPEEDAIRE Air Filter Set, PK2 (PN22N081G)
- SPEEDAIRE Point Chisel (TTRB44204K502G)
- INGERSOLL-RAND Impact Wrench Care Kit, For Use w/5LA58 (261-TK2)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts