Shop All Refrigerated Air Dryers
Speedaire
Air Dryer
Mfr # RNC-0100
Zoro # G900702674
product price: $5,593.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,593.99
Free 30-Day Returns
Key Features
- Phase Single
- Voltage 115V AC
- Overall Height 40 in
- Overall Width 24 in
- ISO Class 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # RNC-0100
- Zoro # G900702674
- Country of Origin Turkey
- Category Refrigerated Air Dryers
Dimensions
Overall Height | 40 in |
Overall Width | 24 in |
Overall Depth | 22 in |
Air Inlet Size | 1 1/2 in |
Air Outlet Size | 1 1/2 in |
Cord Length | 6 ft |
Description
Refrigerated Air Dryer, ISO Class 4, Maximum Flow Rate 100 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 140 Degrees F, Power 1.035 kW, Dew Point 38 Degrees F, Series RNC, Air Outlet Gender Female, Air Outlet Size 1 1/2 in, Air Outlet Type NPT, Bracket Kit Included No, Cord Length 6 ft, Cycling Type Cycling, Drain Type Automatic, Electrical Connection Type 115V AC Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Adapter-Sae To Sae, G60184-0808 (G60184-0808)
- DART CONTROLS DC Speed Control, 0-12VDC, 40A, NEMA 4X (65E40-12)
- NUMATICS Connector, Coil, 22mm DIN, 24V to 220V (230-364 black 12 end)
- SPEEDAIRE Pneumatic Oil Filter, 1/2 In. NPT, 35 cfm (4ZL46)
- SPEEDAIRE Compressed Air Dryer, 25 cfm Max. Flow (55EY09)
- SPEEDAIRE Compressed Air Dryer, ISO Class 5, 15 cfm (RNC-0015)
- SPEEDAIRE Compressed Air Dryer, ISO Class 5, 25 cfm (RNC-0025)
- SPEEDAIRE Refrigerated Air Dryer (3YA50)
- SPEEDAIRE Compressed Air Dryer, 20 cfm Max. Flow, Color: Green (55EY08)
- SPEEDAIRE Compressed Air Dryer, 75 cfm, Max. 20 HP (435Y05)
- HANKISON Compressed Air Dryer, 25 cfm Max. Flow (HITN25)
- Speedaire Refrigerated Air Dryers