Shop All Refrigerated Air Dryers
Speedaire
Air Dryer
Mfr # RNC-0075
Zoro # G800702644
product price: $4,634.99
/ea
Free Shipping & Returns
$4,634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Voltage 115V AC
- Overall Height 38 in
- Overall Width 21 in
- ISO Class 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # RNC-0075
- Zoro # G800702644
- Country of Origin Turkey
- Category Refrigerated Air Dryers
Dimensions
Overall Height | 38 in |
Overall Width | 21 in |
Overall Depth | 20 in |
Air Outlet Size | 3/4 in |
Cord Length | 6 ft |
Air Inlet Size | 3/4 in |
Description
Refrigerated Air Dryer, ISO Class 4, Maximum Flow Rate 75 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 3/4 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 140 Degrees F, Power 0.865 kW, Dew Point 38 Degrees F, Series RNC, Air Outlet Gender Female, Air Outlet Size 3/4 in, Air Outlet Type NPT, Bracket Kit Included No, Cord Length 6 ft, Cycling Type Cycling, Drain Type Automatic, Electrical Connection Type 115V AC Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCENTRIC INTERNATIONAL Gear Pump, 0.427 cu in/rev, 4000 PSI Max (1850226)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL3T21)
- MAIN FILTER Hydraulic Filter, replaces PARKER RF4H0910A, Pressure Line, 10 micron, Outside-In (MF0059473)
- DAYTON Shaft Collar, Clamp, 2Pc, 1 In, Steel (1L702)
- SPEEDAIRE Refrigerated Air Dryer (3YA50)
- SPEEDAIRE Refrigerated Air Dryer (3YA52)
- SPEEDAIRE Compressed Air Dryer, 35 cfm Max. Flow (55EY10)
- SPEEDAIRE Compressed Air Dryer, ISO Class 5, 10 cfm (RNC-0010)
- SPEEDAIRE Compressed Air Dryer, 20 cfm Max. Flow, Color: Green (55EY08)
- SPEEDAIRE Refrigerated Air Dryer, Overall Width: 20 in (3YA53)
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 75 CFM (DA127IN)
- Speedaire Compressed Air Dryers