Shop All Refrigerated Air Dryers
Speedaire
Air Dryer
Mfr # RNC-0060
Zoro # G800702637
product price: $4,078.99
/ea
Free Shipping & Returns
$4,078.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Voltage 115V AC
- Overall Height 38 in
- Overall Width 20 in
- ISO Class 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # RNC-0060
- Zoro # G800702637
- Country of Origin Turkey
- Category Refrigerated Air Dryers
Dimensions
Overall Height | 38 in |
Overall Width | 20 in |
Overall Depth | 21 in |
Air Outlet Size | 3/4 in |
Air Inlet Size | 3/4 in |
Cord Length | 6 ft |
Description
Refrigerated Air Dryer, ISO Class 4, Maximum Flow Rate 60 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 3/4 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 140 Degrees F, Power 0.761 kW, Dew Point 38 Degrees F, Series RNC, Air Outlet Gender Female, Air Outlet Size 3/4 in, Air Outlet Type NPT, Bracket Kit Included No, Cord Length 6 ft, Cycling Type Cycling, Drain Type Automatic, Electrical Connection Type 115V AC Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RBC Cam Followers And Yoke Rollers (SRF30)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 5 oz, Brush Top Can (18005)
- FERNCO FLEX COUPLING 3/4""X3/4"" (P1056-075)
- WEG 3-Phase General Purpose Motor, 25 HP, 254/6T Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (02536OT3E256T-S)
- SPEEDAIRE Refrigerated Air Dryer, Overall Width: 20 in (3YA53)
- SPEEDAIRE Compressed Air Dryer, 125 cfm, Max. 30 HP (435Y08)
- SPEEDAIRE Compressed Air Dryer, ISO Class 5, 10 cfm (RNC-0010)
- SPEEDAIRE Refrigerated Air Dryer (3YA51)
- SPEEDAIRE Compressed Air Dryer, 20 cfm Max. Flow, Color: Green (55EY08)
- SPEEDAIRE Maintenance Kit, For 4NMJ1, 4NMJ2 (5CJF8)
- HANKISON Refrigerated Compressed Air Dryer, 400cfm (HPRN400-4)
- Speedaire Compressed Air Dryers