Shop All Air Drills
Speedaire
Air Drill, Right Angle, 90 psi, 3/8 in.
Mfr # 45YY17
Zoro # G5441305
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.3
- HP - Air Tools 0.30
- Chuck Size - Air Drills 3/8 in
- CFM @ Full Load 12.0
- Air Inlet 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 45YY17
- Zoro # G5441305
- UPC # 00194484265106
- Country of Origin United States
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 3/8 in |
Min. Hose Size | 3/8 in |
Overall Length | 7 3/8 in |
Chuck Size | 3/8 in |
Right Angle Length | 3 5/8 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Overall Height | 3 3/4 in |
Spindle Thread Size | 3/8"-24 |
Overall Width | 1 1/4 in |
Description
Drill, HP - Air Tools 0.30, Chuck Size - Air Drills 3/8 in, Drill Chuck Type - Air Drills Keyed, Reversing No, Right Angle Body Style - Air Tools, Free Speed 4,000 RPM, Industrial Duty Duty Cycle - Air Tools, Torque 0.45 to 0.55 ft-lb, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 3.00, CFM @ Full Load 12.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Heavy Duty Easy Stripper (200-070)
- HOUGEN 3/4 in. X 2 in. 12,000-Series TiN Annular Cutter (12724)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, TiCN (206-001204)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57203)
- SPEEDAIRE Air Drill, Industrial, Pistol, 3/8 In. (10D240)
- SPEEDAIRE Air Drill, Right Angle, 1/4 in.-28 (45YY27)
- SPEEDAIRE Air Drill, Pistol, 90 psi, 1/2 in. (45YY16)
- SPEEDAIRE Air Drill, Key, 3/8, 1800 RPM, 16 CFM (21AA70)
- SPEEDAIRE Air Drill, Pistol, 90 psi, 3/8 in. (45YY15)
- SPEEDAIRE Air Drill, Industrial, Pistol, 1/4 In. (10D234)
- ASTRO PNEUMATIC DRILL 3/8" REV ANGLE HD (AO510AHT)
- Speedaire Air Drills