Shop All Air Drills
Speedaire
Air Drill, Pistol, Industrial, 1/2 in.
Mfr # 45YY14
Zoro # G5441339
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 0.5
- HP - Air Tools 0.50
- Chuck Size - Air Drills 1/2 in
- CFM @ Full Load 24.0
- Air Inlet 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 45YY14
- Zoro # G5441339
- UPC # 00194484265076
- Country of Origin United States
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 1/2 in |
Min. Hose Size | 3/8 in |
Overall Length | 8 5/8 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Chuck Size | 1/2 in |
Overall Height | 5 5/8 in |
Overall Width | 1 7/8 in |
Spindle Thread Size | 1/2"-20 |
Description
Drill, HP - Air Tools 0.50, Chuck Size - Air Drills 1/2 in, Drill Chuck Type - Air Drills Keyed, Reversing No, Pistol Body Style - Air Tools, Free Speed 450 RPM, Industrial Duty Duty Cycle - Air Tools, Torque 8.00 to 10.00 ft-lb, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 6.00, CFM @ Full Load 24.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Trigger, Housing Material Aluminum, Gear Train Planetary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 5/64 (45605)
- URREA Service Wrench Set (13 pieces), inches (U3500A)
- KLEIN TOOLS Moving Blade Set for Pre2017 Edition Cat No 63060 (63364)
- STARRETT Pin Gage Set, Plus, 0.833-0.916 In (S4012-916)
- SPEEDAIRE Air Drill, Keyed, 3/8 In, 1500 RPM (21AA79)
- SPEEDAIRE Air Drill, Key, 3/8, 2600 RPM, 16 CFM (21AA69)
- SPEEDAIRE Air Drill, Pistol, Industrial, 7/16 in. (45YY29)
- SPEEDAIRE Air Drill, Keyless, 3/8 In, 1800 RPM (21AA71)
- SPEEDAIRE Air Drill, Industrial, Pistol, 1/4 In. (12V744)
- SPEEDAIRE Air Drill, Keyless, 1/2 In, 400 RPM (21AA74)
- SPEEDAIRE Air Drill, Keyed, 3/8 In, 1800 RPM (21AA73)
- Speedaire Air Drills