Shop All Air Drills
Speedaire
Air Drill, Pistol, 90 psi, 7/16 in.
Mfr # 45YY30
Zoro # G5578380
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.5
- HP - Air Tools 0.50
- Chuck Size - Air Drills 7/16 in
- CFM @ Full Load 24.0
- Air Inlet 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 45YY30
- Zoro # G5578380
- UPC # 00194484265229
- Country of Origin United States
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 7/16 in |
Min. Hose Size | 3/8 in |
Overall Length | 7 1/4 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Chuck Size | 7/16 in |
Overall Width | 1 7/8 in |
Spindle Thread Size | 3/8"-24 |
Overall Height | 5 5/8 in |
Description
Drill, HP - Air Tools 0.50, Chuck Size - Air Drills 7/16 in, Drill Chuck Type - Air Drills Quick Change, Reversing Yes, Pistol Body Style - Air Tools, Free Speed 2,600 RPM, Industrial Duty Duty Cycle - Air Tools, Torque 1.30 to 1.70 ft-lb, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 6.00, CFM @ Full Load 24.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Trigger, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL XTREME 4 1/4" QuickCore Bi-Metal Hole Saw (E0100221)
- FASTCAP Custom Color Punch Kit With Drill Bit (PUNCHKIT)
- SUNEX Extra Long Deep Impact Socket, 1/2" Dr 9/16" (SUN218XD)
- DEWALT Bi-Metal Hole Saws (DAH180012)
- SPEEDAIRE Air Drill, Keyless, 1/4 In, 2600 RPM (21AA77)
- SPEEDAIRE Air Drill, Keyed, 3/8 In, 1500 RPM (21AA79)
- SPEEDAIRE Air Drill, Keyless, 1/2 In, 800 RPM (21AA75)
- SPEEDAIRE Air Drill, Keyless, 3/8 In, 1800 RPM (21AA72)
- SPEEDAIRE Air Drill, Industrial, Pistol, 3/8 In. (10D240)
- SPEEDAIRE Air Drill, Key, 3/8, 1800 RPM, 16 CFM (21AA70)
- SPEEDAIRE Air Drill, Pistol, 90 psi, 3/8 in. (45YY15)
- Speedaire Air Drills