Shop All Air Drills
Speedaire
Air Drill, Pistol, 90 psi, 3/8 in.
Mfr # 45YY15
Zoro # G5441320
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.5
- HP - Air Tools 0.50
- Chuck Size - Air Drills 3/8 in
- CFM @ Full Load 24.0
- Air Inlet 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 45YY15
- Zoro # G5441320
- UPC # 00194484265083
- Country of Origin United States
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 3/8 in |
Min. Hose Size | 3/8 in |
Overall Length | 7 1/4 in |
Chuck Size | 3/8 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Overall Width | 1 7/8 in |
Overall Height | 5 5/8 in |
Spindle Thread Size | 1/2"-20 |
Description
Drill, HP - Air Tools 0.50, Chuck Size - Air Drills 3/8 in, Drill Chuck Type - Air Drills Keyed, Reversing Yes, Pistol Body Style - Air Tools, Free Speed 2,600 RPM, Industrial Duty Duty Cycle - Air Tools, Torque 1.30 to 1.70 ft-lb, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 6.00, CFM @ Full Load 24.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Trigger, Housing Material Aluminum, Gear Train Planetary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 19/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X19/32)
- INGERSOLL-RAND HAMMER AIR SET W/6 PC CHISEL/CASE 3000 (IR121-K6)
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0300", Included Angle: 16 Degrees (853830-C6)
- DAYTON Spark Guard (962581400)
- SPEEDAIRE Air Drill, Keyless, 3/8 In, 1800 RPM (21AA71)
- SPEEDAIRE Air Drill, Industrial, Pistol, 1/4 In. (10D234)
- SPEEDAIRE Air Die Grinder, Light, 0.2 HP, 90 psi (48MA04)
- SPEEDAIRE Air Drill, Pistol, Industrial, 1/2 in. (45YY14)
- SPEEDAIRE Air Drill, Keyless, 3/8 In, 1800 RPM (21AA72)
- SPEEDAIRE Air Drill, Keyed, 3/8 In, 1800 RPM (21AA73)
- CHICAGO PNEUMATIC 1/2" Reversible Pistol Air Drill 850 rpm (CP9789C)
- Speedaire Air Drills