Shop All Air Drills
Speedaire
Air Drill, Keyless, 1/4 In, 2600 RPM
Mfr # 21AA77
Zoro # G7504682
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.5
- HP - Air Tools 0.50
- Chuck Size - Air Drills 1/4 in
- CFM @ Full Load 16.0
- Air Inlet 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 21AA77
- Zoro # G7504682
- UPC # 190735605301
- Country of Origin Taiwan, Province of China
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 1/4 in |
Min. Hose Size | 3/8 in |
Overall Length | 8 1/4 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Chuck Size | 1/4 in |
Overall Width | 2 1/8 in |
Overall Height | 1 5/8 in |
Spindle Thread Size | 3/8"-24 |
Description
Drill, Inline Body Style - Air Tools, Free Speed 2,600 RPM, Torque 3.90 ft-lb, Average CFM @ 15 Second Run Time 4.00, CFM @ Full Load 16.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Lever, Bearings Ball, Housing Material Aluminum, Gear Train Planetary, Overall Length 8 1/4 in, Tool Weight 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Spiral Flute Tap, Modified Bottoming 3 Flutes (384607)
- PFERD 5-1/2" Diamond Needle File - Equalling, Fine Cut (04027)
- WESTWARD Transfer Punch, 7/64 In Tip, 4-7/8 In L (22N788)
- STAHLWILLE TOOLS CROW-FOOT Wrench Size 15 mm inside square 3/8 " L.37, 7 mm (02200015)
- SPEEDAIRE Air Drill, Keyless, 3/8 In, 2600 RPM (21AA68)
- SPEEDAIRE Air Drill, Industrial, Pistol, 1/4 In. (12V744)
- SPEEDAIRE Air Drill, Pistol, Industrial, 1/2 in. (45YY14)
- SPEEDAIRE Air Drill, Keyless, 1/2 In, 800 RPM (21AA76)
- SPEEDAIRE Air Drill, Key, 3/8, 2600 RPM, 16 CFM (21AA69)
- SPEEDAIRE Air Drill, Keyless, 1/2 In, 400 RPM (21AA74)
- FLORIDA PNEUMATIC 1/4 in. High Speed Straight Drill (FP-3251)
- Speedaire Air Drills