Shop All Air Drills
Speedaire
Air Drill, Keyless, 1/2 In, 800 RPM
Mfr # 21AA75
Zoro # G7448691
original price:
$139.68
9% off
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.5
- HP - Air Tools 0.50
- Chuck Size - Air Drills 1/2 in
- CFM @ Full Load 16.0
- Air Inlet 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 21AA75
- Zoro # G7448691
- UPC # 190735605288
- Country of Origin Taiwan, Province of China
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 1/2 in |
Min. Hose Size | 3/8 in |
Overall Length | 8 1/4 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Chuck Size | 1/2 in |
Overall Height | 6 in |
Overall Width | 1 5/8 in |
Spindle Screw Size | M5 |
Spindle Thread Size | 3/8"-24 |
Description
Drill, Reversing Yes, Pistol Body Style - Air Tools, Free Speed 800 RPM, Torque 9.10 ft-lb, Average CFM @ 15 Second Run Time 4.00, CFM @ Full Load 16.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum, Variable Speed No, Throttle Type Trigger, Bearings Ball, Housing Material Aluminum, Gear Train 2-Step Planetary, Overall Length 8 1/4 in, Tool Weight 3.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 9 3/8 in Linemans Plier High Leverage w/ Fish Tape Puller , Steel (D213-9NETP)
- PROTO 1/4 in, 3/8 in Drive Socket Bit Set, Metric, 7 pcs (J4770-37)
- MORSE Portable Band Saw Blade, Bimetal, PK25 (ZWEP441418MCB25)
- MILWAUKEE TOOL M18 Fuel 4 1/2 In. / 5" Grinder, Battery (2880-20, 48-11-1850)
- SPEEDAIRE Air Drill, Keyless, 1/2 In, 400 RPM (21AA74)
- SPEEDAIRE Air Drill, Key, 3/8, 1800 RPM, 16 CFM (21AA70)
- SPEEDAIRE Air Drill, Industrial, Pistol, 1/4 In. (12V744)
- SPEEDAIRE Air Drill, Industrial, Pistol, 1/4 In. (10D234)
- SPEEDAIRE Air Drill, Key, 3/8 In, 22,000 RPM, 16 CFM (21AA78)
- SPEEDAIRE Air Angle Grinder, Light, 0.5 HP, 90 psi (48MA03)
- CHICAGO PNEUMATIC 3/8" Reversible Pistol Air Drill 4200 rpm (CP789R-42)
- Speedaire Air Drills