Shop All Air Drills
Speedaire
Air Drill, Keyed, 3/8 In, 1800 RPM
Mfr # 21AA73
Zoro # G7505662
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.5
- HP - Air Tools 0.50
- Chuck Size - Air Drills 3/8 in
- CFM @ Full Load 16.0
- Air Inlet 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 21AA73
- Zoro # G7505662
- UPC # 190735605264
- Country of Origin Taiwan, Province of China
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 3/8 in |
Min. Hose Size | 3/8 in |
Overall Length | 7 5/16 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Chuck Size | 3/8 in |
Overall Width | 1 5/8 in |
Overall Height | 6 in |
Spindle Screw Size | M5 |
Spindle Thread Size | 3/8"-24 |
Description
Drill, Reversing Yes, Pistol Body Style - Air Tools, Free Speed 1,800 RPM, Torque 3.50 ft-lb, Average CFM @ 15 Second Run Time 4.00, CFM @ Full Load 16.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum, Variable Speed No, Throttle Type Trigger, Bearings Ball, Housing Material Aluminum, Gear Train Planetary, Overall Length 7 5/16 in, Tool Weight 2.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-10-10-1/2)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact SAE Socket 5/16" (84130)
- FREUD Keyhole Router Bit, 25/64" Cutting Dia. (70-104)
- SIOUX TOOLS Force Impact Wrench, Butterfly Heavy Duty, ToolKit Bare Tool, 38 Drive, 1850 BPM, 175 ftlb, 950 (5045)
- SPEEDAIRE Air Drill, Key, 3/8, 2600 RPM, 16 CFM (21AA69)
- SPEEDAIRE Air Drill, Key, 3/8 In, 22,000 RPM, 16 CFM (21AA78)
- SPEEDAIRE Air Drill, Keyless, 1/2 In, 400 RPM (21AA74)
- SPEEDAIRE Air Drill, Keyless, 3/8 In, 1800 RPM (21AA72)
- SPEEDAIRE Air Drill, Keyless, 1/2 In, 800 RPM (21AA76)
- SPEEDAIRE Air Drill, Keyless, 1/2 In, 800 RPM (21AA75)
- HHIP 5 Piece 12" Steel File Set (3000-0055)
- Speedaire Air Drills