Shop All Air Drills
Speedaire
Air Drill, Key, 3/8 In, 22,000 RPM, 16 CFM
Mfr # 21AA78
Zoro # G7581874
product price: $74.25
/ea
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.5
- HP - Air Tools 0.50
- Chuck Size - Air Drills 3/8 in
- CFM @ Full Load 16.0
- Air Inlet 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 21AA78
- Zoro # G7581874
- UPC # 190735605318
- Country of Origin Taiwan, Province of China
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 3/8 in |
Min. Hose Size | 3/8 in |
Overall Length | 7 13/16 in |
Chuck Size | 3/8 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Overall Height | 1 5/8 in |
Overall Width | 2 1/4 in |
Spindle Thread Size | 3/8"-24 |
Description
Drill, Inline Body Style - Air Tools, Free Speed 22,000 RPM, Torque 0.50 ft-lb, Average CFM @ 15 Second Run Time 4.00, CFM @ Full Load 16.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Lever, Bearings Ball, Housing Material Aluminum, Overall Length 7 13/16 in, Tool Weight 1.7 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Scraper, Single Edge Razor, Utility Blade (XSR-660)
- URREA Hand impact driver set of 8 Pieces (70999A)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88110)
- BON TOOL Bon 87-208 Floor And Wall Scraper, 4" Blade, 18" Handle (87-208)
- SPEEDAIRE Air Drill, Keyless, 3/8 In, 1800 RPM (21AA72)
- SPEEDAIRE Air Drill, Keyed, 3/8 In, 1800 RPM (21AA73)
- SPEEDAIRE Air Drill, Pistol, 90 psi, 3/8 in. (45YY15)
- SPEEDAIRE Air Drill, Right Angle, 1/4 in.-28 (45YY27)
- SPEEDAIRE Air Drill, Industrial, Pistol, 1/4 In. (10D234)
- SPEEDAIRE Air Drill, Keyed, 3/8 In, 1500 RPM (21AA79)
- UNIVERSAL TOOL 1/2" Reversible Drill, UT8896 (UT8896)
- Speedaire Air Drills