Shop All Air Drills
Speedaire
Air Drill, Key, 3/8, 2600 RPM, 16 CFM
Mfr # 21AA69
Zoro # G7451421
product price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 0.5
- HP - Air Tools 0.50
- Chuck Size - Air Drills 3/8 in
- CFM @ Full Load 16.0
- Air Inlet 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 21AA69
- Zoro # G7451421
- UPC # 190735605226
- Country of Origin Taiwan, Province of China
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 3/8 in |
Min. Hose Size | 3/8 in |
Overall Length | 7 3/8 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Chuck Size | 3/8 in |
Overall Height | 6 in |
Overall Width | 1 3/4 in |
Spindle Thread Size | 3/8"-24 |
Description
Drill, Pistol Body Style - Air Tools, Free Speed 2,600 RPM, Torque 3.90 ft-lb, Average CFM @ 15 Second Run Time 4.00, CFM @ Full Load 16.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Composite, Variable Speed No, Throttle Type Trigger, Bearings Ball, Housing Material Composite, Gear Train Planetary, Overall Length 7 3/8 in, Tool Weight 2.4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Tip (Male) For Typhon 680 (HFN-00M-DL)
- GEARWRENCH 10 Piece 120XP™ Universal Spline XL Flex Head GearBox™ Ratcheting Metric Wrench Set (86126)
- KOMELON 35 ft Tape Measure, 1 in Blade (535C)
- KEO Keyseat Cutter, HSS, 1 In, #708, STAG (67085)
- SPEEDAIRE Air Drill, Keyless, 1/4 In, 2600 RPM (21AA77)
- SPEEDAIRE Air Drill, Keyless, 1/2 In, 800 RPM (21AA75)
- SPEEDAIRE Air Drill, Key, 3/8 In, 22,000 RPM, 16 CFM (21AA78)
- SPEEDAIRE Air Drill, Key, 3/8, 1800 RPM, 16 CFM (21AA70)
- SPEEDAIRE Air Die Grinder, Light, 0.2 HP, 90 psi (48MA04)
- SPEEDAIRE Air Drill, Keyless, 1/2 In, 800 RPM (21AA76)
- JET Pneumatic R12 Reverse Angle Drill, 3/8In (JAT-630)
- Speedaire Air Drills