Shop All Air Cylinders
Speedaire
Air Cylinder, 9/16 in Bore, 2 in Stroke, Round Body Double Acting
Mfr # 6CPX8
Zoro # G2759032
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 9/16 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 6CPX8
- Zoro # G2759032
- UPC # 190735679432
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 9/16 in |
Rod Dia. | 0.188 in |
Overall Length | 5.25 in |
Rod Thread Length | 1/2 in |
Pivot Hole Dia. | 0.157 in |
Port Size | #10-32 UNF |
Dimension Cb | 0.31 in |
Air Cylinder Bore Dia. | 9/16 in |
Dimension N1 | 7/16"-20 |
Dimension Cc | 0.25 in |
Dimension L | 0.25 in |
Dimension Kk | #10-32 UNF |
Dimension B | 0.437 in |
Rod Thread Size | #10-32 |
Dimension Cd | 0.157 in |
Dimension A | 1/2 in |
Dimension E | 0.31 in |
Bore Diameter | 9/16 in |
Rod Diameter | 3/16 in |
Overall Height | 5 1/4 in |
Stroke Length | 2 in |
Nose Mount Thread Size | 7/16"-20 |
Inlet Size | #10-32 |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 2 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Silver Plated, Overall Height 5 1/4 in, Inlet Gender Female, Maximum Operating Pressure 250 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Maintenance Kit, For 20-30 HP Compressor (38462750)
- PIX Belt, SPZ, 10 x 2360mm LP (SPZ2360)
- DODGE R30TL RIGID MALE FLANGE ASSY COUPLINGS/FLEX CLUTCH (003005)
- DIXON HS Series Worm Gear Clamp, 11-5/8 to 14-1/2 in Clamp, SS Band, Domestic (HS224)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 2 in Stroke, Round Body Double Acting (5ZEC5)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 5 in Stroke, NFPA Double Acting (5VLD6)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 12 in Stroke, NFPA Double Acting (5VLF0)
- SPEEDAIRE Air Cylinder, 32 mm Bore, 700 mm Stroke, Rodless Double Acting (CY3B32TN-700)
- SPEEDAIRE Air Cylinder, 2 in Bore, 11 in Stroke, NFPA Double Acting (5VLC4)
- SPEEDAIRE Air Cylinder, 7/8 in Bore, 6 in Stroke, Round Body Double Acting (NCDMC088-0600)
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 24 in Stroke, Round Body Double Acting (5VML1)
- Speedaire Pneumatic System Components