Shop All Air Cylinders
Speedaire
Air Cylinder, 7/8 in Bore, 2 in Stroke, Round Body Double Acting
Mfr # NCDMC088-0200
Zoro # G3154706
original price:
$80.18
18% off
new price: $65.45
/ea
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.25 in
- Rod Thread Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # NCDMC088-0200
- Zoro # G3154706
- UPC # 190735641286
- Country of Origin China
- Category Air Cylinders
Dimensions
Bore Dia. | 7/8 in |
Rod Dia. | 0.25 in |
Overall Length | 6.34 in |
Rod Thread Length | 1/2 in |
Port Size | 1/8 in NPT |
Dimension B | 0.93 in |
Dimension C | 6.06 in |
Dimension A | 6 17/50 in |
Rod Thread Size | 1/4"-28 |
Dimension D | 5/8"-18 UNF |
Dimension E | 1/8 in NPT |
Dimension F | 0.38 in |
Air Cylinder Bore Dia. | 7/8 in |
Inlet Size | 1/8 in |
Body Diameter | 15/16 in |
Rod Diameter | 1/4 in |
End Cap Length | 3/16 in |
Nose Mount Thread Size | 5/8"-18 |
Stroke Length | 2 in |
Bore Diameter | 7/8 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Pivot, Bore Diameter 7/8 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Tie Rod Material Not Applicable, Body Diameter 15/16 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket John Deere E35 (Belt, Drive) Edger Replacement Belt, A28LG (A28LG)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/2", 1.6 gpm (53CE42)
- PARKER Solenoid Air Control Valve, 1/2 In, 24VDC (B723BB549A)
- MILTON Coupl P M Fe 1/4 Ns 111094 (713)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 8 in Stroke, Round Body Double Acting (NCDMC075-0800)
- SPEEDAIRE Air Cylinder, 7/8 in Bore, 6 in Stroke, Round Body Double Acting (NCDMC088-0600)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting (NCDMC075-0200)
- SPEEDAIRE Air Cylinder, 5 in Bore, 12 in Stroke, NFPA Double Acting (5VLV0)
- SPEEDAIRE Air Cylinder, 2 in Bore, 12 in Stroke, Round Body Double Acting (NCDME200-1200)
- SPEEDAIRE Air Cylinder, 2 in Bore, 6 in Stroke, NFPA Double Acting (5VLA4)
- SPEEDAIRE Air Cylinder, 2 in Bore, 36 in Stroke, NFPA Double Acting (5UZA7)
- Speedaire Pneumatic System Components