Shop All Air Cylinders
Speedaire
Air Cylinder, 7/16 in Bore, 1 1/2 in Stroke, Round Body Single Acting
Mfr # 5ZEH0
Zoro # G2839706
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Single Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.188 in
- Rod Thread Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5ZEH0
- Zoro # G2839706
- UPC # 190735678541
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 7/16 in |
Rod Dia. | 0.188 in |
Overall Length | 5.07 in |
Rod Thread Length | 1/2 in |
Port Size | #10-32 UNF |
Dimension Kk | #10-32 UNF |
Dimension A | 1/2 in |
Rod Thread Size | #10-32 |
Dimension N1 | 3/8"-24 |
Dimension Cc | 0.188 in |
Dimension B | 0.374 in |
Air Cylinder Bore Dia. | 7/16 in |
Dimension J | 0.19 in |
Dimension E | 0.38 in |
Bore Diameter | 7/16 in |
Inlet Size | #10-32 |
Stroke Length | 1 1/2 in |
Rod Diameter | 3/16 in |
Nose Mount Thread Size | 3/8"-24 |
Overall Height | 5 1/16 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 7/16 in, Cushion Type None, Stroke Length 1 1/2 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force 1 lb, Cylinder Action Single Acting, System of Measurement Inch, Body Material Finish Silver Plated, Overall Height 5 1/16 in, Inlet Gender Female, Maximum Operating Pressure 250 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Sleeve, Socket, 30E710 (B22)
- FESTO Filter Regulator LFR-1/4-D-7-MINI-NPT (LFR-1/4-D-7-MINI-NPT)
- CHICAGO PNEUMATIC O-Ring IN 006 (C087316)
- LEGRIS Lockout Valve, 1/8 In, Brass (7886 11 11)
- SPEEDAIRE Air Cylinder, 7/16 in Bore, 1 in Stroke, Round Body Single Acting (5ZEG9)
- SPEEDAIRE Air Cylinder, 7/16 in Bore, 2 in Stroke, Round Body Single Acting (5ZEH1)
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 1/2 in Stroke, Round Body Single Acting (5ZEH6)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 5 in Stroke, Round Body Double Acting (6CZZ1)
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 1 in Stroke, ISO Double Acting (6ZC45)
- SPEEDAIRE Air Cylinder, 2 in Bore, 7 in Stroke, Round Body Double Acting (NCDME200-0700)
- PARKER Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (1.06DXPSR02.00)
- Speedaire Pneumatic System Components